KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rack Mnt Bracket for Extdr/Splitr Units

TRIPP LITE| Zoro #: G1088281| Mfr #: B132-004-RB

$46.82 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: 1U, 3-space, Rackmount Panel
Depth (In.): 1.25
Width (In.): 19
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1088281 Mfr #: B132-004-RB
Includes: 1U, 3-space, Rackmount PanelDepth (In.): 1.25
Width (In.): 19For Use With: 6HKG2, 6HKP3, 6HKG5, 6HKG3, 6HKG4, 6HKG7, 6HKP4, 6HKG6, 6HKN7, 6HKN8, 6HKN9, 6HKP0, 6HKP1
Rack Units: 1Type: Rack Mount
Item: Rack Mount BracketFinish: Black
Number of Ports: Up To Three Of Tripp Lite's 4-Port Cat5 Extender/Splitter Local UnitsPackage Quantity: 1
Material of Construction: 14 Gauge SteelHeight (In.): 1.75
Country of Origin (subject to change): Taiwan, Province of China

Description

Rack Mount Bracket, Rack Mount, Material of Construction 14 Gauge Steel, 1 Rack Units, Includes 1U, 3-space, Rackmount Panel, Finish Black, Number of Ports Up To Three Of Tripp Lite's 4-Port Cat5 Extender/Splitter Local Units, For Use With 6HKG2, 6HKP3, 6HKG5, 6HKG3, 6HKG4, 6HKG7, 6HKP4, 6HKG6, 6HKN7, 6HKN8, 6HKN9, 6HKP0, G3193181

Reviews