This item is Discontinued.

Tripp Lite Rack Sliding Shelf, HD, 200lb cap, 28.3" SRSHELF4PSLHD

Rack Sliding Shelf, HD, 200lb cap, 28.3" (Discontinued)

  • Mfr # SRSHELF4PSLHD
  • Zoro # G5410618
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SRSHELF4PSLHD
Zoro #
G5410618
UPC #
37332140654
Country of Origin
China

Dimensions

Depth
26"
Unit Dimensions (hwd / in.)
2.360 x 19.000 x 30.000

Details

Item
Rack Sliding Shelf,HD,200lb cap,28.3"
Additional Information
Fully extendible shelf accomodates tower units, monitors, and other equipment
Product Type
Rack Shelf
Product Material
Cold-rolled Steel (CRS)
Product Name
SRSHELF4PSLHD Rack Shelf
Package Contents
SRSHELF4PSLHD Rack Shelf, Mounting Hardware, Shelf
Maximum Weight Capacity
100 lb
Product Color
Black
Package Includes
Shelf and mounting hardware
Product Compliance
EIA/ECA-310-E
Accessory Type
Rack Shelves

Description

Rack Sliding Shelf,HD,200lb cap,28.3 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.