Tripp Lite
Right-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45
- Mfr # N204-S05-BL-RA
- Zoro # G0012952
$4.15
/eaSold in multiples of 2 for $8.30
Subtotal: $8.30
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Category - Data Cable 5/5e, 6
- Connector Type - Patch Cord RJ45 (Male); RJ45 (Male) - RIGHT ANGLE
- Shielded No
- Length - Patch Cord 5 ft
- Jacket Color Blue
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- TRIPP LITE Replacement for Tessco 37332042644 37332042644
- TRIPP LITE Replacement for Tessco 37332042521 37332042521
- TRIPP LITE Cat6 Cable, Snagless, Molded, Yellow, 1ft N201-001-YW
- TRIPP LITE Replacement for Tessco 37332130976 37332130976
- TRIPP LITE Replacement for Tessco 37332155238 37332155238
- TRIPP LITE Replacement for Tessco 37332125583 37332125583
- TRIPP LITE Cat6 Cable, Snagless, Molded, Gray, 25ft N201-025-GY
- TRIPP LITE Cat6 Cable, 50-Piece Bulk, RJ45, Blue, 5ft N201-005-BL50BP
- TRIPP LITE 24Port Cat5/Cat5E Patch Panel N053-024-RBGY
- LIVEWIRE CAT6A Shielded Patch Cable 3ft - Blue LI52716
- ADD-ON Addon 8M Lc (Male) To Lc (Male) Aqua Om4 Duplex Plenum-Rated Fiber ADD-LC-LC-8M5OM4P
- Tripp Lite Voice & Data Patch Cords