Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Serial Adapter Cable, USB, Gray

  • Zoro #: G4094216
  • Mfr #: U209-000-R
$24.42
  • Item: Serial Adapter Cable,USB,Gray
  • Connector Type: Male to Male
  • Number of Cables: 1
See full product details
Orders over $75 ship free.

Tripp Lite #U209-000-R Specifications

  • Zoro #: G4094216
  • Mfr #: U209-000-R
Item: Serial Adapter Cable,USB,Gray Connector Type: Male to Male
Number of Cables: 1 Color: Black
For Use With: Windows, Mac and Linux computers, and Android Tablets / Phones Length: 5 ft.
Shielding: Double (Foil & Braid) Features: Supports Data Transfer Rates Up To 230 Kbps
Standards: RoHS Compliant Shielded / Unshielded: Shielded
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Serial Adapter Cable,USB,Gray

Reviews of Tripp Lite #U209-000-R