Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Smart UPS, On-Line, Rack/Tower, 1kVA

  • Zoro #: G2896564
  • Mfr #: SU1000RTXL2UA
Tripp Lite Smart UPS, On-Line, Rack/Tower, 1kVA SU1000RTXL2UA
Tripp Lite Smart UPS, On-Line, Rack/Tower, 1kVA SU1000RTXL2UA
$748.28 4% off
$710.87
  • Mounting - UPS Systems: Rack/Tower
  • Display Type: LED
  • Includes: Mounting Hardware for 4 Post Rack Enclosures, PowerAlert Software and Cables
See full product details
This item ships free.

Tripp Lite #SU1000RTXL2UA Specifications

  • Zoro #: G2896564
  • Mfr #: SU1000RTXL2UA
Mounting - UPS Systems: Rack/Tower Display Type: LED
Includes: Mounting Hardware for 4 Post Rack Enclosures, PowerAlert Software and Cables Transfer Time: 0 msec
NEMA Receptacle Configuration: 5-15R Watts - UPS Systems: 800.0 W
Ports: Contact Closure, DB9 Serial, EPO, RS232, SNMP/Web Slot, USB (HID Enabled) Special Features: True Online Protection with Pure Sine Wave Output, Extended Runtime Option with BP24V15RT2U, BP24V28-2U, BP24V70-3U, Use in Economy-Mode Saves Operating Costs,
Outlet Type - UPS Systems: UPS/Surge Height: 3.5 in
Backup Time (Half/Full Load): 14 min/4.5 min Input Current: 8.6 A
Hz: 50/60 Output Voltage: 100/110/120VAC
Automatic Volts Regulation: Yes Phase: 1
Watts: 800W Cord Length: 10 ft
Item: Smart UPS Input Voltage: 100/110/120VAC
Depth: 13.5 in NEMA Plug Configuration: 5-15p
Standards: CSA, FCC Part 15 Category A, UL1778 Number of Outlets: 6
Fax/Modem Line Protection: Yes Mounting: Rack/Tower
Footnotes: 1,2,3,4,6,10,12 Output Voltage - UPS Systems: 100V AC, 110V AC, 120V AC
Power Rating: 1kVA Width: 17.5 in
Medical Grade: No Outlet Type: UPS/Surge
VA Rating - UPS Systems: 1.0 kVA Input Voltage - UPS Systems: 100V AC, 110V AC, 120V AC
UPS Type: On-Line/Double Conversion Shop By: Cyber Deals
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Smart UPS, On-Line/Double Conversion, VA Rating - UPS Systems 1.00kVA, Watts - UPS Systems 800.0W, Input Voltage - UPS Systems 100VAC, 110VAC, 120VAC, Output Voltage - UPS Systems 100VAC, 110VAC, 120VAC, Backup Time (Half/Full Load) 14 min./4.5 min., Mounting - UPS Systems Rack/Tower, Outlet Type - UPS Systems UPS/Surge, Number of Outlets 6, Medical Grade No, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Automatic Volts Regulation Yes, Fax/Modem Line Protection Yes

Technical Guides

Restrictions and Compliance

Hazardous material

Reviews of Tripp Lite #SU1000RTXL2UA