- Home
- /
- Electrical Supplies
- /
- Power Quality & Distribution
- /
- Power Systems
- /
- Uninterruptible Power Supplies (UPS)
- /
- Smart UPS, Line Interactive, 750VA
Tripp Lite
Smart UPS, Line Interactive, 750VA
Mfr # SMART750USB
Zoro # G2494274
Free Shipping & Returns
$209.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- VA Rating - UPS Systems 750.0 VA
- Watts - UPS Systems 450.0 W
- Input Voltage - UPS Systems 120V AC
- Output Voltage - UPS Systems 115V AC, 120V AC
Customers Also Purchased
- Brand Tripp Lite
-
MFR #
SMART750USB
-
Zoro #
G2494274
- UPC # 037332119940
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Height | 11 in |
Width | 5 in |
Cord Length | 6 ft |
Depth | 8 in |
Primary UPS Depth (mm) | 191 |
UPS Power Module Dimensions (hwd, in.) | 10.8 x 5.2 x 7.5 |
Primary UPS Width (mm) | 132 |
UPS Input Cord Length (ft.) | 6 |
Primary UPS Height (mm) | 274 |
Details
UPS Type | Line Interactive |
VA Rating - UPS Systems | 750.0 VA |
Watts - UPS Systems | 450.0 W |
Input Voltage - UPS Systems | 120V AC |
Output Voltage - UPS Systems | 115V AC, 120V AC |
Backup Time (Half/Full Load) | 11 min/3 min |
Outlet Type - UPS Systems | (3) Surge, (3) UPS/Surge |
Number of Outlets | 6 |
Medical Grade | No |
Item | Smart UPS |
Input Current | 12 A |
Output Voltage | 115V AC |
Ports | USB (HID enabled) |
Includes | USB and TelePhone Interconnection Cables |
Transfer Time | 2 to 4 msec |
NEMA Plug Configuration | 5-15p |
Input Voltage | 120VAC |
Phase | 1 |
Footnotes | 4,6 |
Hz | 60 Hz |
Power Rating | 750VA |
NEMA Receptacle Configuration | 5-15R |
Outlet Type | (3) Surge, (3) UPS/Surge |
Mounting | Tower/Wall |
Mounting - UPS Systems | Tower/Wall |
Watts | 450W |
Fax/Modem Line Protection | Yes |
Special Features | Advanced AVR Corrects Brownouts and Overvoltages, Pure Sine Wave Output |
Standards | CSA, FCC Part 15 Category B (EMI), NOM, UL 1778 |
Automatic Volts Regulation | Yes |
Display Type | LED |
Green Certification or Other Recognition | UL1778 (USA), cUL (Canada), FCC Class B (emissions), NOM (Mexico), FCC Part 68 / Industry Canada (Telecommunications), Conforms to IEEE 587 / ANSI C62.41 specifications |
Wattage | 450 W |
Voltage | 120 |
Capacity - Batteries | 750 VA/450 W |
Battery Type | Sealed Lead Acid (SLA) |
Operating Temp. Range | 122°F (50°C) |
Backup/Run Time (Full Load) | 3 Minute/11 Minute |
Housing Color | Black |
Input Connection | 6 ft Cord with NEMA 5-15P Plug |
EMI / RFI AC Noise Suppression | Yes |
Low Voltage Transfer to Battery Power (Setpoint) | 89 |
Battery Replacement Description | Hot-swappable, user replaceable batteries |
Rated input current (Maximum Load) | 12A |
AC Mode BTU / Hr. (Full Load) | 38 |
WatchDog Compatibility | Supports Watchdog application, OS and hard-reboot restart options for remote applications |
Expandable Runtime | No |
UPS Dataline Suppression | 1 line TEL/DSL (1 in / 1 out); 10/100Base T Ethernet |
Undervoltage Correction | Input voltages between 89 and 104 are boosted by 14% |
Communications Interface | USB (HID enabled) |
Internal UPS Replacement Battery Cartridge | RBC51 |
Output AC Waveform (Battery Mode) | PWM sine wave |
UPS AC Suppression Response Time | Instantaneous |
Voltage Regulation Description | Automatic voltage regulation (AVR) maintains line power operation with input voltage as low as 89 |
High Voltage Transfer to Battery Power (Setpoint) | 139 |
Battery Recharge Rate (Included Batteries) | Less than 4.5 hours from 10% to 90% |
Output Receptacles | (6) 5-15R |
Input Phase | Single-Phase |
AC Mode Efficiency Rating (100% Load) | 0.97 |
UPS Certifications | Tested to UL1778 (USA); Tested to CSA (Canada); Tested to NOM (Mexico); Meets FCC Part 15 Category B (EMI) |
Nominal Voltage Details | 115v nominal output in battery mode |
UPS Housing Material | PVC |
PowerAlert Software | For local monitoring via the UPS™s built-in USB port, download PowerAlert Local software at http://www.tripplite.com/poweralert |
Frequency Compatibility | 60 Hz |
Output Volt Amp Capacity (VA) | 750 |
Installation Form Factors Supported with Optional Accessories | Wallmount ( UPSWM - tower mounting kit) |
Battery Access | Battery access door |
UPS Input Connection Type | 5-15P; Right-Angled |
Nominal Input Voltage(s) Supported | 120V AC |
Storage Temperature Range | +5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius |
Relative Humidity | 0 to 95%, non-condensing |
Installation Form Factors Supported with Included Accessories | Tower |
LED Indicators | 4 LEDs indicate line power, battery power, overload and battery low/replace status |
Full Load Runtime (min.) | 2.2 min. (450w) |
Operating Temperature Range | +32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius |
DC System Voltage (VDC) | 12 |
Alarm Cancel Operation | Power-fail alarm can be silenced using alarm-cancel switch; once silenced, alarm will re-sound to indicate low-battery status |
Half Load Runtime (min.) | 8.3 min. (225w) |
Cold Start (Startup in Battery Mode During a Power Failure) | Cold-start operation supported |
Nominal Output Voltage(s) Supported | 110V; 115V; 120V |
Primary Form Factor | Tower |
UPS AC Suppression Joule Rating | 510 |
Output AC Waveform (AC Mode) | Sine wave |
Output Watt Capacity (Watts) | 450 |
UPS Output Receptacles (Surge Suppression Only) | 3 UPS outlets, 3 surge-only outlets |
Switches | 2 Switches control off/on power status and alarm-cancel/self-test operation |
Audible Alarm | Audible alarm indicates power-failure and low-battery conditions |
Output Voltage Regulation (Battery Mode) | +/- 5% |
Individually Controllable Load Banks | No |
Recommended Electrical Service | 15A 120V |
Communications Cable | USB interface cable included |
Battery Mode BTU / Hr. (Full Load) | 512 |
High Availability UPS Features | Hot swappable batteries |
Battery Life | 6 Year |
Product Type | Line-interactive UPS |
Maximum Operating Temperature | 122°F (50°C) |
Product Color | Black |
Dataline Protection | RJ-45 |
Status Indicators | 4 LEDs indicate performance conditions: GREEN "online" / GREEN "voltage regulation enabled" / RED "on battery" / YELLOW "battery low/replace" |
Battery Chemistry | Lead Acid |
Product Line | SmartPro |
Assembly Required | No |
Plug/Connector Type | NEMA 5-15P |
Typical Battery Recharge Time | 4 Hour |
Protection Type | Surge |
Alarm | On Battery |
Additional Information | SMART750USB line-interactive UPS system offers extended voltage regulation (AVR) and battery support as well as complete AC and dialup/DSL/ethernet line surge suppression, Supports entry level PC systems for up to 45 minutes during power failures to enable a safe system shutdown, Supports a max load of 750VA/450 watts for 5 minutes and a half load of 375VA/225 watts for 17 minutes, Automatic Voltage Regulation (AVR) circuits correct brownouts as low as 83 volts without using battery power, Attractive black tower configuration, Includes 3 battery-supported outlets, plus 3 additional surge-only outlets, 6 foot AC line cord (all NEMA 5-15), USB port enables unattended shutdown without data loss during extended power failures; includes USB cable, Built-in USB port supports on battery, low battery, power restored, AC line voltage, DC battery voltage and battery capacity messaging; interface supports timed inverter shutoff after unattended shutdown, activate self-test and 10 second reboot of connected equipment, PowerAlert UPS monitoring and unattended shutdown software available via free download from www.tripplite.com, Supports Tripp Lite's WatchDog software application to restore unresponsive programs by automatically restarting them and rebooting completely locked computers by automatically switching UPS power off and back on again (part #WATCHDOGSW), Built-in dataline suppression jacks protect a single dialup phone / DSL line or network Ethernet line connection, Built-in audible alarm and 4 front panel LEDs indicate UPS system and line power status, 750VA / 450 watt power handling ability supports a variety of computer, internetworking, telecom and consumer electronics equipment, Supports battery replacement via built-in access panel, Compatible with 120V / 60Hz applications for USA, Canada, Mexico and more, 2 year manufacturer's warranty, $200,000 Ultimate Lifetime Insurance (USA & Canada Only) |
Package Contents | SMART750USB Standby UPS System, USB and telephone interconnection cables, Instruction manual with warranty information |
Product Name | SmartPro 750VA SMART750USB UPS |
USB | Yes |
Surge Energy Rating | 510 J |
Load Capacity | 750 VA/450 W |
Certifications & Standards | UL1778 (USA), cUL (Canada), FCC Class B (emissions), NOM (Mexico), FCC Part 68 / Industry Canada (Telecommunications), Conforms to IEEE 587 / ANSI C62.41 specifications |
Waveform Type | Pulse-width Modulated Sine Wave |
Form Factor | Tower |
Software Included | PowerAlert Software |
Backup/Run Time (Half Load) | 11 Minute |
Receptacle Detail | 6 x NEMA 5-15R |
Output Capacity (Watts) | 450 |
Product Certifications | CSA (Canada); NOM (Mexico); UL 1778 |
Product Compliance | FCC Part 15 Class B (USA) |
UPS Applications | Home/Office Desktop; Retail/Point of Sale; Hospitality |
Runtime Full Load (min.) | 2.2 min. (450W) |
Output Capacity (VA) | 750 |
Package Includes | SMART750USB line interactive UPS System;USB and telephone interconnection cables;Instruction manual with warranty information |
Runtime Half Load (min.) | 8.3 min. (225W) |
Battery Mode Heat Dissipation (BTU/Hr) @ Full Load | 512 |
Description
Smart UPS, Line Interactive, Power Rating 750 VA, Wattage 450 W, Input Voltage 120V AC, Output Voltage 115V AC, 120V AC, Backup Time (Half/Full Load) 11 min/3 min, Mounting Tower/Wall, Outlet Type (3) Surge, (3) UPS/Surge, Number of Outlets 6, Medical Grade No, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Automatic Volts Regulation Yes, Fax/Modem Line Protection Yes, Transfer Time 2 to 4 msec, Width 5 in, Depth 8 in, Height 11 in, Cord Length 6 ft, Display Type LED
Documents & Resources
- Hazardous material
Explore More Products
- TRIPP LITE Tripp Lite Ext Batt Pk F/ 6-10Kva Ups Bp240V10Rt3U BP240V10RT3U
- TRIPP LITE Smart UPS, Line Interactive, 550VA SMART550USB
- TRIPP LITE UPS System, Standby, Desk Top/Tower, 900VA INTERNET900U
- TRIPP LITE UPS Replacement Battery, Smart, 48VDC, 3U RBC94-3U
- TRIPP LITE UPS System, On-Line, Rack, 1kVA SU1000RTXLCD2U
- TRIPP LITE UPS System, Standby, Desk Top/Tower, 350VA INTERNET350SER
- TRIPP LITE Smart Online 3-Phase UPS 400/230V Medium Frame 5 Batteries 30kVA SVX30KM1P5B
- TRIPP LITE Tripp LIte 1500VA UPS Omni VS Tower Extended Run Line-Interactive 8 Outlets OMNIVS1500XL
- TRIPP LITE UPS System, On-Line, Rack, 3kVA SU3000RTXR3U
- APC Smart-Ups X 1500Va Rack/To, SMX1500RM2UC SMX1500RM2UC
- SIEMENS UPS System, Industrial, DIN Rail, 800kVA 6EP41330GB000AY0
- Tripp Lite Uninterruptible Power Supplies (UPS)