KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

UPS System, Standby, Desk Top/Tower, 350VA

TRIPP LITE| Zoro #: G0557636| Mfr #: INTERNET350U

$57.76 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 8.0"
NEMA Plug Configuration: 5-15p
UPS Type: Standby
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0557636 Mfr #: INTERNET350U
Width: 8.0"NEMA Plug Configuration: 5-15p
UPS Type: StandbyInput Current: 10.0A
Ports: USB (HID enabled)Mounting: Desktop/Tower
Phase: 1Item: UPS System
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionBackup Time (Half/Full Load): 12 min./4 min.
Watts: 180WOutput Voltage: 115/120VAC
Input Voltage: 120VACFootnotes: 4,6
Fax/Modem Line Protection: YesCord Length: 6 ft.
Includes: Poweralert Software, USB CableNumber of Outlets: 6
Hz: 60Display Type: LED
Transfer Time: 4 msec from AC to Battery, 2 msec from Battery to ACSpecial Features: Cold Start Operation Supported
Depth: 6.4"Power Rating: 350VA
Automatic Volts Regulation: NoHeight: 3.0"
Outlet Type: (3) UPS/Surge, (3) SurgeStandards: UL1778, CSA, NOM, FCC Part 15 Category B (EMI)
NEMA Receptacle Configuration: 5-15RCountry of Origin (subject to change): China

Description

UPS System, Standby, VA Rating - UPS Systems 350.0VA, Watts - UPS Systems 180.0W, Input Voltage - UPS Systems 120VAC, Output Voltage - UPS Systems 115VAC, 120VAC, Backup Time (Half/Full Load) 12 min./4 min., Mounting - UPS Systems Desktop/Tower, Outlet Type - UPS Systems (3) UPS/Surge, (3) Surge, Number of Outlets 6, Medical Grade No, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Automatic Volts Regulation No, Fax/Modem Line Protection Yes

Restrictions and Compliance

*3: Hazardous material

Reviews