KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

UPS System, Standby, Tower, 500VA

TRIPP LITE| Zoro #: G1177583| Mfr #: POS500

$119.54 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.6"
NEMA Plug Configuration: 5-15p
UPS Type: Standby
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1177583 Mfr #: POS500
Width: 3.6"NEMA Plug Configuration: 5-15p
UPS Type: StandbyInput Current: 10.0A
Ports: USB (HID enabled)Mounting: Tower
Phase: 1Item: UPS System
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionBackup Time (Half/Full Load): 16 min./5 min.
Watts: 300WOutput Voltage: 115/120VAC
Input Voltage: 120VACFootnotes: 4,6
Fax/Modem Line Protection: YesCord Length: 6 ft.
Includes: Poweralert Software, USB CableNumber of Outlets: 6
Hz: 50/60Display Type: LED
Transfer Time: 4 msec from AC to Battery, 4 msec from Battery to ACSpecial Features: Built-In Audible Alarm
Depth: 11.2"Power Rating: 500VA
Automatic Volts Regulation: NoHeight: 6.5"
Outlet Type: (3) UPS/Surge, (3) SurgeStandards: UL1778, CSA, NOM, FCC Part 15 Category B (EMI), ENERGY STAR Qualified
NEMA Receptacle Configuration: 5-15RCountry of Origin (subject to change): Taiwan, Province of China

Description

UPS System, Standby, VA Rating - UPS Systems 500.0VA, Watts - UPS Systems 300.0W, Input Voltage - UPS Systems 120VAC, Output Voltage - UPS Systems 115VAC, 120VAC, Backup Time (Half/Full Load) 16 min./5 min., Mounting - UPS Systems Tower, Outlet Type - UPS Systems (3) UPS/Surge, (3) Surge, Number of Outlets 6, Medical Grade No, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Automatic Volts Regulation No, Fax/Modem Line Protection Yes

Restrictions and Compliance

*3: Hazardous material

Reviews