KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

UPS System, Standby, Desk Top/Tower, 550VA

TRIPP LITE| Zoro #: G1915006| Mfr #: ECO550UPSTAA

$90.55 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 10.8"
NEMA Plug Configuration: 5-15p
UPS Type: Standby
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1915006 Mfr #: ECO550UPSTAA
Width: 10.8"NEMA Plug Configuration: 5-15p
UPS Type: StandbyInput Current: 10.0A
Ports: USB (HID enabled)Mounting: Desktop/Tower
Phase: 1Item: UPS System
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionBackup Time (Half/Full Load): 10 min./3.5 min.
Watts: 300WOutput Voltage: 115/120VAC
Input Voltage: 120VACFootnotes: 4,6,9
Fax/Modem Line Protection: YesCord Length: 6 ft.
Includes: USB cableNumber of Outlets: 8
Hz: 60Display Type: LED
Transfer Time: 4 msec from AC to Battery, 3 msec from Battery to ACSpecial Features: (3) Built-In ECO Outlets w/Auto Off, Poweralert Software
Depth: 5.7"Power Rating: 550VA
Automatic Volts Regulation: NoHeight: 3.1"
Outlet Type: (4) UPS/Surge, (4) SurgeStandards: UL1778, CSA, NOM, FCC Part 15 Category B (EMI), ROHS (Restriction of Hazardous Substances), TAA Compliant, ENERGY STAR Qualified
NEMA Receptacle Configuration: 5-15RCountry of Origin (subject to change): Taiwan, Province of China

Description

UPS System, Standby, VA Rating - UPS Systems 550.0VA, Watts - UPS Systems 300.0W, Input Voltage - UPS Systems 120VAC, Output Voltage - UPS Systems 115VAC, 120VAC, Backup Time (Half/Full Load) 10 min./3.5 min., Mounting - UPS Systems Desktop/Tower, Outlet Type - UPS Systems (4) UPS/Surge, (4) Surge, Number of Outlets 8, Medical Grade No, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Automatic Volts Regulation No, Fax/Modem Line Protection Yes

Restrictions and Compliance

*3: Hazardous material

Reviews