Tripp Lite

Surge, Isobar, 6 Outlet, 6ft cord, 2850J, Tel


product price: $74.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Number of Outlets 6
  • Voltage 120VAC
  • Color Black
  • Cord Length 1.83m
  • Max. Amps 12A
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Cord Length 1.83m
Width 9"
Height 2.5"
Depth 3.5"
Power Cord/Cable Length 6 ft
Input Cord Length (ft.) 6
Unit Dimensions (hwd / in.) 2.500 x 9.000 x 3.500

Description

Surge,Isobar,6 Outlet,6ft cord,2850J,Tel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.