KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Surge Protector, 15A, 1 Outlet, White

TRIPP LITE| Zoro #: G0689166| Mfr #: SPIKECUBE

$6.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120VAC
Number of Outlets: 1
Plug Configuration: 5-15P
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0689166 Mfr #: SPIKECUBE
Voltage: 120VACNumber of Outlets: 1
Plug Configuration: 5-15PColor: White
Connector Type: 5-15RAmps: 15
Max. Surge Current: 36kAPower Indicator: Yes
Telephone/Fax Surge Protection: NoItem: Surge Protector Plug Adapter
Circuit Breaker: YesOutlet Surge Protection: Yes
Rated Joules: 600NEMA Connector: 5-15R
Standards: UL1449 3rd Edition (AC Suppression), Exceeds IEEE 587 category A&B specifications, Approvals RoHSCountry of Origin (subject to change): China

Description

Surge Suppressor, Direct Plug In, Voltage 120, Amps 15, UL 1449 Clamping Volts -, Max. Surge Current -, Phase Single, Hz 50/60, Joules 600, NEMA Plug Configuration 5-15P, NEMA Receptacle 5-15R, Number of Outlets 1, Cord Set Direct Plug In, Mounting Style Direct Plug-In, Material of Construction Plastic, Color White, Length 1.5 In., Width 1.94 In., Depth 2.05 In., -

Reviews