KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Surge Protector, 15A, 2 Outlet, Black

TRIPP LITE| Zoro #: G1978715| Mfr #: TRAVELER

$14.16 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120VAC
Number of Outlets: 2
Plug Configuration: 5-15P
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1978715 Mfr #: TRAVELER
Voltage: 120VACNumber of Outlets: 2
Plug Configuration: 5-15PColor: Black
Connector Type: 5-15RAmps: 15
Max. Surge Current: 30kAPower Indicator: No
Telephone/Fax Surge Protection: YesItem: Surge Protector Plug Adapter with Data Port
Circuit Breaker: YesOutlet Surge Protection: Yes
Rated Joules: 1050NEMA Connector: 5-15R
Standards: UL1449 3rd Edition (AC Suppression), NOM (Mexico), UL1363 (Power Tap), UL497A (Communications), FCC Part 68 (Communications), cUL / CSA (Canada), Industry Canada (Communications), Exceeds IEEE 587 category A&B specifications, Approvals RoHSCountry of Origin (subject to change): China

Description

Surge Suppressor, Direct Plug In Surge Suppressor, Voltage 120, Amps 15, UL 1449 Clamping Volts -, Max. Surge Current -, Phase Single, Hz 60, Joules 1050, NEMA Plug Configuration 5-15P, NEMA Receptacle 5-15R, Number of Outlets 2, Cord Set Direct Plug In, Mounting Style Direct Plug-In, Material of Construction Plastic, Color Black, Length 3.50 In., Width 1-3/4 In., Depth 2.50 In., Standards UL1449/UL1283/Cul, 2, Includes 6 Ft. Telephone Cord

Reviews