JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Surge Protector, 15A, 6 Outlet, Black

TRIPP LITE| Zoro #: G1250365| Mfr #: SWIVEL6

$17.36 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1250365 Mfr #: SWIVEL6
Item: Surge Protector Plug AdapterVoltage: 120VAC
Standards: UL1449 3rd Edition (AC Suppression), cUL / CSA (Canada), Approvals RoHSMax. Surge Current: 60kA
Telephone/Fax Surge Protection: NoRated Joules: 1500
Plug Configuration: 5-15PNoise Attenuation: Up to 20dB
NEMA Connector: 5-15RConnector Type: 5-15R
Power Indicator: NoCountry of Origin (subject to change): China

Product Description

Surge Suppressor, Direct Plug In, Rotatable Outlets, Voltage 120, Amps 15, Max. Surge Current -, Phase Single, Hz 60, Joules 1500, NEMA Plug Configuration 5-15P, NEMA Receptacle 5-15R, Number of Outlets 6, Mounting Style Key Hole, Material of Construction Plastic, Color Black, Length 6.00 In., Width 4.00 In., Depth 2.25 In., Standards UL1449/Cul/RoHS

Product Reviews

Save 15%. Sign up for Z-mail.