WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Surge Protector, 15A, 6 Outlet, Light Gray

TRIPP LITE| Zoro #: G1961933| Mfr #: SK6-0

$14.04 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Circuit Breaker: Yes
Max. Surge Current: 36kA
Number of Outlets: 6
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1961933 Mfr #: SK6-0
Circuit Breaker: YesMax. Surge Current: 36kA
Number of Outlets: 6Item: Surge Protector Plug Adapter
Amps: 15Plug Configuration: 5-15P
Voltage: 120VACConnector Type: 5-15R
Telephone/Fax Surge Protection: NoOutlet Surge Protection: Yes
Power Indicator: YesStandards: UL1449 3rd Edition (AC Suppression), Exceeds IEEE 587 category A&B specifications, Approvals RoHS
Rated Joules: 540NEMA Connector: 5-15R
Color: Light GrayCountry of Origin (subject to change): China

Product Description

Surge Suppressor, Direct Plug In Surge Suppressor, Voltage 120, Amps 15, Max. Surge Current -, Phase Single, Hz 60, Joules 540, NEMA Plug Configuration 5-15P, NEMA Receptacle 5-15R, Number of Outlets 6, Mounting Style Direct Plug-In, Material of Construction Plastic, Color Gray, Length 4.80 In., Width 4.35 In., Depth 1.42 In., Standards UL1449/UL1283/Cul

Product Reviews