Surge Protector Strip, 12 Outlet, Black

TRIPP LITE| Zoro #: G1783442| Mfr #: ISOBAR 12 ULTRA

$121.01 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Mounting Style: RackColor: BlackCord Length: 15 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1783442 Mfr #: ISOBAR 12 ULTRA
Mounting Style: RackColor: Black
Cord Length: 15 ft.Receptacle Type: 5-15R
Height: 1-3/4"Outlet Surge Protection: Yes
Item: Power Distribution UnitCircuit Breaker: Yes
Length: 19"Plug Type: 5-15P
Power Indicator: YesNumber of Outlets: 12
Width: 4"Standards: UL1449 3rd Edition (AC Suppression), Tested to UL1449 3rd Edition by ETL, cUL / CSA (Canada), Approved for Canada by ETL, Exceeds IEEE 587 category A&B specifications, Approvals RoHS
Max. Amps: 15Voltage: 120
Outlet Center Distance: 38.9mm Front and 38.9mm RearPhase: single
Country of Origin (subject to change): China

Description

Premium Surge Suppressor, Rackmount Surge Suppressor, Voltage 120, Amps 15, UL 1449 Clamping Volts -, Max. Surge Current -, Phase Single, Hz 50/60 Hz, Joules 3840, NEMA Plug Configuration 5-15P, NEMA Receptacle 5-15R, Number of Outlets 12, Cord Set 15 Ft., Mounting Style 19 In. 1U Rack Mount, Material of Construction Metal, Color Black, Length 19.00 In., Width 4.00 In., Depth 1-3/4 In., Standards UL1363, 13

Reviews