- Home
- /
- Electrical Supplies
- /
- Wire & Cable
- /
- Extension Cords & Power Strips
- /
- Power Strips
- /
- Surge Protector Strip, 6 Outlet, Beige
Shop Alternate Products
This Product is Discontinued
Tripp Lite
Surge Protector Strip, 6 Outlet, Beige (Discontinued)
Mfr # PM6SN1
Zoro # G1967323
This Product is Discontinued
Key Features
- Number of Outlets 6
- Voltage 120VAC
- Color Beige
- Cord Length 6 ft.
- Number of Conductors 3
Customers Also Purchased
- Brand Tripp Lite
-
MFR #
PM6SN1
-
Zoro #
G1967323
- UPC # 037332101013
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 6 ft. |
Wire Size | 14 AWG |
Depth | 1-1/2" |
Width | 2-1/2" |
Length | 12-1/2" |
Cord Length - Ext. Cords and Outlet Strips | 6 ft. |
Length (Straight Wireway) | 12 1/2 in |
Details
Item | Surge Protector Outlet Strip |
Number of Outlets | 6 |
Voltage | 120VAC |
Color | Beige |
Number of Conductors | 3 |
Gauge/Conductor | 14/3 |
Max. Amps | 15.0 |
Mounting Style | Keyhole |
Housing Material | metal |
NEMA Receptacle Configuration | 5-15R |
NEMA Plug Configuration | 5-15p |
Circuit Breaker | No |
Number of Transformer Outlets | 0 |
Hz | 50/60 |
Rated Joules | 900 |
Outlet Center Distance | 38.89 mm |
Color - Ext. Cords and Outlet Strips | Beige |
Max. Amps - Ext. Cords and Outlet Strips | 15.0 |
Max. Surge Current | 45kA |
Gauge/Conductor - Ext. Cords and Outlet Strips | 14/3 |
NEMA Plug Configuration - Ext. Cords and Outlet Strips | 5-15P |
For Use With | Offers Multiple Outlet Power Distribution and Surge Suppression In Workbench, Wallmount Or Floor Mount Applications. Ideal Protection For Home Appliances, Entertainment Centers, Industrial Equipment and Other Electronic Loads |
Number of Total Outlets - Ext. Cords and Outlet Strips | 6 |
Standards | UL1449 3rd Edition (AC Suppression), cUL / CSA (Canada), Approvals RoHS |
Noise Attenuation | Up to 20db |
Telephone/Fax Surge Protection | No |
Includes | 6 NEMA 5-15R Output Receptacles |
Coax Surge Protection | No |
NEC Cord Designation | SJT |
Medical Grade | No |
Total Number of Outlets | 6 |
Plug Configuration | NEMA 5-15P |
Receptacle Configuration | NEMA 5-15R |
Application | Commercial and Industrial |
Trade Designation | SJT |
Description
Surge Protector Outlet Strip, Total Number of Outlets 6, Color Beige, Cord Length 6 ft, Rated Joules 900, Application Commercial and Industrial, Housing Material Metal, Max. Amps 15.0, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Number of Transformer Outlets 0, Number of Conductors 3, Voltage 120V AC, Length