DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Surge Protector Strip, 6 Outlet, Gray

TRIPP LITE| Zoro #: G1594923| Mfr #: ISOBAR 6 ULTRA HG

$72.69 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 7"
Power Indicator: Yes
Cord Length: 15 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1594923 Mfr #: ISOBAR 6 ULTRA HG
Length: 7"Power Indicator: Yes
Cord Length: 15 ft.Hz: 50/60
Includes: 15 ft. AC line Cord with High Quality Hospital-Grade Input PlugCircuit Breaker: Yes
Coax Surge Protection: NoVoltage: 120
Width: 3-1/2"Rated Joules: 3330
Number of Outlets: 6Mounting Style: Multiple Keyhole
Depth: 2-1/2"NEMA Plug Configuration: 5-15P
Housing Material: MetalMax. Amps: 12
Medical Grade: YesFootnotes: 11,13
NEMA Receptacle Configuration: 5-15RStandards: UL1449 3rd Edition (AC Suppression); UL1363 (Power Tap); cUL / CSA (Canada)
Outlet Center Distance: 39.45mm Horizontal and 39.30mm VerticalNoise Attenuation: 40 to 80dB
Color: GrayItem: Surge Protector Outlet Strip
Max. Surge Current: 48kANumber of Transformer Outlets: 4
Country of Origin (subject to change): China

Description

Surge Protector Outlet Strip, 6 Number of Total Outlets - Ext. Cords and Outlet Strips, Gray, Cord Length - Ext. Cords and Outlet Strips 15 ft., Rated Joules 3330, Medical Grade Yes, Metal, Max. Amps - Ext. Cords and Outlet Strips 12.0, Power Indicator Yes, 5-15R, 5-15P, Number of Transformer Outlets 4, Medical Facility Use Special Use - Outside Patient Care Areas, Voltage 120, Length 7 In., Max. Surge Current 48kA, Mounting Style Multiple Keyhole, 40 to 80dB Noise Attenuation, Width 3-1/2 In.

Reviews