- Home
- /
- Electrical Supplies
- /
- Wire & Cable
- /
- Extension Cords & Power Strips
- /
- Power Strips
- /
- Surge Protector Strip, 6 Outlet, Yellw/Blk
Shop Alternate Products
This Product is Discontinued
Tripp Lite
Surge Protector Strip, 6 Outlet, Yellw/Blk (Discontinued)
Mfr # TLM615SA
Zoro # G1331513
This Product is Discontinued
Key Features
- Number of Outlets 6
- Voltage 120VAC
- Color Yellow/Black
- Cord Length 15 ft.
- Number of Conductors 3
Customers Also Purchased
- Brand Tripp Lite
-
MFR #
TLM615SA
-
Zoro #
G1331513
- UPC # 037332140081
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 15 ft. |
Wire Size | 14 AWG |
Width | 3-45/64" |
Depth | 1-39/64" |
Cord Length - Ext. Cords and Outlet Strips | 15 ft. |
Length | 15-31/32" |
Length (Straight Wireway) | 15 31/32 in |
Details
Item | Surge Protector Outlet Strip |
Number of Outlets | 6 |
Voltage | 120VAC |
Color | Yellow/Black |
Number of Conductors | 3 |
Gauge/Conductor | 14/3 |
Max. Amps | 15.0 |
Mounting Style | Keyhole |
Power Indicator | Yes |
Housing Material | metal |
NEMA Receptacle Configuration | 5-15R |
NEMA Plug Configuration | 5-15P |
Outlet Center Distance | 30.4 mm Standard, 45 mm Standard and Transformer |
Number of Transformer Outlets | 2 |
Max. Amps - Ext. Cords and Outlet Strips | 15.0 |
Number of Total Outlets - Ext. Cords and Outlet Strips | 6 |
Gauge/Conductor - Ext. Cords and Outlet Strips | 14/3 |
Standards | UL1449 3rd Edition (AC Suppression), cULus, Approvals RoHS |
Medical Grade | No |
Coax Surge Protection | No |
Includes | (4) Safety Covers, Owner's Manual |
Footnotes | 6,12 |
Max. Surge Current | 90kA |
NEMA Plug Configuration - Ext. Cords and Outlet Strips | 5-15P |
For Use With | Industrial, Automotive, Factory, Hardware |
Color - Ext. Cords and Outlet Strips | Black/Yellow |
NEC Cord Designation | SJT |
Rated Joules | 2700 |
Circuit Breaker | No |
Noise Attenuation | Up to 20db |
Hz | 60 |
Plug Configuration | NEMA 5-15P |
Receptacle Configuration | NEMA 5-15R |
Total Number of Outlets | 6 |
Trade Designation | SJT |
Application | Commercial and Industrial |
Description
Surge Protector Outlet Strip, Total Number of Outlets 6, Color Yellow/Black, Cord Length 15 ft, Rated Joules 2700, Application Commercial and Industrial, Housing Material Metal, Max. Amps 15.0, Power Indicator Yes, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Number of Transformer Outlets 2, Number of Conductors 3, Voltage 120V AC, Length