Surge Protector Strip, 7 Outlet, Gray

TRIPP LITE| Zoro #: G0471676| Mfr #: S7 (SUPER 7)

$29.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0471676 Mfr #: S7 (SUPER 7)
Item: Surge Protector Outlet StripVoltage: 120
Standards: UL/1449/1283/Cul, Approvals RoHSIncludes: Full Normal Mode (H-N), Common Mode (N-G / H-G) Line Surge Suppression
Outlet Center Distance: 29mm Standard and 48mm TransformerFor Use With: Personal Computers, Cad/Cam/Cae Workstations, Network Nodes, Fileservers, Point-Of-Sale Terminals, Audio/Visual Devices, and More
Max. Surge Current: 144kAHz: 50/60
NEMA Plug Configuration: Right Angle 5-15PNumber of Outlets: 7
Mounting Style: Multiple KeyholeColor: Gray
Length: 10-5/16"Width: 2-25/32"
Depth: 1-35/64"Footnotes: 1, 6
Coax Surge Protection: NoRated Joules: 2160
Number of Transformer Outlets: 3NEC Cord Designation: SJT
Gauge/Conductor: 14/3NEMA Receptacle Configuration: 5-15R
Housing Material: PlasticNoise Attenuation: Up to 20dB
Cord Length: 7 ft.Circuit Breaker: Yes
Power Indicator: YesMedical Grade: No
Telephone/Fax Surge Protection: NoMax. Amps: 15
Country of Origin (subject to change): China

Product Description

Surge Protector Outlet Strip, Number of Outlets 7, Color Gray, Cord Length 7 ft., Rated Joules 2160, Medical Grade No, Housing Material Plastic, Voltage 120, Max. Amps 15, Length 10-5/16 In., Max. Surge Current 144kA, Mounting Style Multiple Keyhole, Power Indicator Yes, Up to 20dB Noise Attenuation, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration Right Angle 5-15P, Width 2-25/32 In., Depth 1-35/64 In., Telephone/Fax Surge Protection No, Coax Surge Protection No

Product Reviews