Surge Protector Strip, 7Outlet, Light Gray

TRIPP LITE| Zoro #: G1327611| Mfr #: STRIKER (SUPER 6)

$19.22 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: Desktop, Network Or Home Computing Application Requiring Ac Line Surge Protection
Standards: UL/1449/1283/Cul, Approvals RoHS
Housing Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1327611 Mfr #: STRIKER (SUPER 6)
For Use With: Desktop, Network Or Home Computing Application Requiring Ac Line Surge ProtectionStandards: UL/1449/1283/Cul, Approvals RoHS
Housing Material: PlasticNEMA Receptacle Configuration: 5-15 R
Includes: Full Normal Mode (H-N), Common Mode (N-G / H-G) Line Surge SuppressionRated Joules: 1080
Depth: 1-21/64"Length: 11-11/16"
Max. Surge Current: 72kAVoltage: 120
Noise Attenuation: Up to 20dbCircuit Breaker: Yes
Medical Grade: NoCoax Surge Protection: No
Outlet Center Distance: 29mm Standard, 33mm Last Standard and TransformerWidth: 2-3/64"
Mounting Style: Multiple KeyholeNumber of Transformer Outlets: 1
Hz: 50/60Number of Outlets: 7
Max. Amps: 15Color: Light Gray
Cord Length: 6 ft.NEMA Plug Configuration: 5-15P
Country of Origin (subject to change): China

Description

Surge Protector Outlet Strip, Number of Outlets 7, Color Light Gray, Cord Length 6 ft., Rated Joules 1080, Medical Grade No, Housing Material Plastic, Voltage 120, Max. Amps 15, Length 11-11/16 In., Max. Surge Current 72kA, Mounting Style Multiple Keyhole, Up to 20dB Noise Attenuation, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Width 2-3/64 In., Depth 1-21/64 In., Coax Surge Protection No, Circuit Breaker Yes, Number of Transformer Outlets 1

Reviews