Surge Protector Strip, 8 Outlet, Gray

TRIPP LITE| Zoro #: G0977094| Mfr #: ISOBAR 8RM

$77.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: GrayMedical Grade: NoMax. Surge Current: 150kA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0977094 Mfr #: ISOBAR 8RM
Color: GrayMedical Grade: No
Max. Surge Current: 150kANEMA Plug Configuration: 5-15P
For Use With: Premium Protection Of Personal Computers With Peripherals, Network and Cad/Cam/Cae Workstations, Internetworking Accessories, Telecommunications Systems, Point Of Sale Equipment, Audio/Video and Home Theater Systems In Any Home, Office Or Industrial ApplicationIncludes: Remote Switch with 9 ft. Cord
Coax Surge Protection: NoFootnotes: 13
Length: 9"Number of Transformer Outlets: 4
Voltage: 120Standards: UL1449 3rd Edition (AC Suppression), Tested to UL1449 3rd Edition by ETL, cUL / CSA (Canada), Approved for Canada by ETL, Exceeds IEEE 587 category A&B specifications, Approvals RoHS
Mounting Style: Multiple KeyholeCord Length: 12 ft.
Noise Attenuation: 40 to 80dBMax. Amps: 12
Item: Isolated Filter Surge Protector Outlet StripCircuit Breaker: Yes
Hz: 50/60Housing Material: ALuminum
Outlet Center Distance: 39.45mm Horizontal and 39.30mm VerticalNumber of Outlets: 8
Width: 3-1/2"Depth: 2-1/2"
NEMA Receptacle Configuration: 5-15RRated Joules: 3840
Country of Origin (subject to change): China

Description

Isolated Filter Surge Protector Outlet Strip, 8 Number of Total Outlets - Ext. Cords and Outlet Strips, Gray, Cord Length - Ext. Cords and Outlet Strips 12 ft., Rated Joules 3840, Medical Grade No, Metal, Max. Amps - Ext. Cords and Outlet Strips 12.0, 5-15R, 5-15P, Number of Transformer Outlets 4, Voltage 120, Length 9 In., Max. Surge Current 150kA, Mounting Style Multiple Keyhole, 40 to 80dB Noise Attenuation, Width 3-1/2 In., Depth 2-1/2 In., Coax Surge Protection No

Reviews