Surge Protector Strip, 8 Outlet, Yellw/Blk

TRIPP LITE| Zoro #: G1925007| Mfr #: TLM825SA

$63.44 /ea

This item ships free. Details.Standard ground shipping.
Details:
Circuit Breaker: Yes
Max. Surge Current: 120kA
Item: Surge Protector Outlet Strip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1925007 Mfr #: TLM825SA
Circuit Breaker: YesMax. Surge Current: 120kA
Item: Surge Protector Outlet StripMounting Style: Keyhole
NEC Cord Designation: SJTTelephone/Fax Surge Protection: No
Outlet Center Distance: 25.4mm Standard, 50.8mm Standard and TransformerCord Length: 25 ft.
Max. Amps: 15Footnotes: 6,12
Gauge/Conductor: 14/3Number of Outlets: 8
Rated Joules: 3900Width: 5-1/8"
Number of Transformer Outlets: 3Color: Yellow/Black
Includes: (4) Safety Covers, Owner's ManualNEMA Plug Configuration: 5-15P
Housing Material: MetalMedical Grade: No
NEMA Receptacle Configuration: 5-15 RFor Use With: Industrial, Automotive, Factory, Hardware
Noise Attenuation: Up to 20dbVoltage: 120
Length: 10-1/4"Coax Surge Protection: No
Depth: 1-37/64"Power Indicator: Yes
Standards: UL1449 3rd Edition (AC Suppression), cULus, Approvals RoHSHz: 60
Country of Origin (subject to change): China

Description

Surge Protector Outlet Strip, Number of Outlets 8, Color Yellow/Black, Cord Length 25 ft., Rated Joules 3900, Medical Grade No, Housing Material Metal, Voltage 120, Max. Amps 15, Length 10-1/4 In., Max. Surge Current 120kA, Mounting Style Keyhole, Power Indicator Yes, Up to 20dB Noise Attenuation, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Width 5-1/8 In., Depth 1-37/64 In., Telephone/Fax Surge Protection No, Coax Surge Protection No, NEC Cord Designation SJT

Reviews