PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

SVGA Connector Kit, SVGA

TRIPP LITE| Zoro #: G1846975| Mfr #: EZA-VGAM-2

$17.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackItem: Trunk Cable AdapterPackage Quantity: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1846975 Mfr #: EZA-VGAM-2
Color: BlackItem: Trunk Cable Adapter
Package Quantity: 2Features: Includes Two Connectors
Connection B: VGA MaleNumber of Ports: 4
Cable Type: DIN, VGAConnection A: 14-Pin DIN Male
Country of Origin (subject to change): China

Description

SVGA Connector Kit, Connection Male HD15 to Male HD15 Via Trunk Cable, Color Black, Cable Type SVGA, Features 1 Ft. Pigtail Cables. Versatile Trunk Cable Allows For A Variety Of Connection Options. Supports Resolutions Up To 1600 X 1200. Eliminates The Need To Field Terminate VGA Connectors, Allows Cable To Run According To Code, Ports 1, Package Quantity 1

Reviews