Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

SVGA/3.5mm Connector Kit, SVGA, Wall Plate

TRIPP LITE | Zoro #: G0921173 | Mfr #: EZA-VGAAX-2

$ 18.70 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Features: Includes Two Connectors and One Wall Plates
  • Item: Trunk Cable Adapter
  • Connection B: VGA and 3.5mm Analog Males
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Tripp Lite #EZA-VGAAX-2 Specifications

Zoro #: G0921173 Mfr #: EZA-VGAAX-2
Features: Includes Two Connectors and One Wall Plates Item: Trunk Cable Adapter
Connection B: VGA and 3.5mm Analog Males Cable Type: DIN, VGA, 3.5mm Audio
Color: Black Connection A: 14-Pin DIN Male
Number of Ports: 4 Package Quantity: 2
Country of Origin (subject to change): China

Description

SVGA/ 3.5mm Connector Kit, Connection Male HD15/ 3.5mm to Female HD15, 3.55mm, Color White, Installation Method Wall Plate, Cable Type SVGA, Features Versatile Trunk Cable Allows For A Variety Of Connection Options. Supports Resolutions Up To 1600 X 1200. Eliminates The Need To Field Terminate VGA Connectors, Allows Cable To Run According To Code, Ports 2, Size 1 Gang, Package Quantity 1

Reviews