Tripp Lite
Toolless Raceway End Cap For F, SRFC10CAP
- Zoro #: G100685067
- Mfr #: SRFC10CAP

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $18.82
Tripp Lite #SRFC10CAP Specifications
- Zoro #: G100685067
- Mfr #: SRFC10CAP
- Height: 4.56"
- Width: 10.63"
- Depth: 0.98"
- Material: Polyvinyl Chloride (PVC)
- Color: Yellow
- Product Type: End Cap
- Compatibility: Tripp Lite Fiber Routing Systems:SRFC5STR48, SRFC5STR72
- Country of Origin (subject to change): China
Description
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Tripp Lite #SRFC10CAP
Explore more
- Tripp Lite Usb C Dock Dual Display Hdmi U U442-DOCK20-B
- Tripp Lite Wallmount Rack Enclosure Cabin SRW9UDPW
- Tripp Lite RACK ENCLOSURE SERVER CABINET, EXTENSION FRAME 42U /, SREXTENDER
- Tripp Lite Toolless 45-Degree Up/Down Ram, SRFC5RAMP SRFC5RAMP
- Tripp Lite Trapeze Hanging Cross-Bracket, SRWB12CROSSBRKT SRWB12CROSSBRKT
- Tripp Lite Hdmi Cable 8K 60Hz High-Speed, P568-003-8K6 P568-003-8K6
- Tripp Lite Universal Coupler Kit For Wire SRWBUNVCPLR
- Tripp Lite Cat8 Patch Cable 25G/40G Certi, N272-050-WH N272-050-WH
- Supermicro SuperChassis No Power Supply 1U Mini-ITX Server Chassis (Black) CSE-101S
- Supermicro SuperChassis 600W Mini 1U Rackmount Server Chassis (Blk), CSE-512F-600B CSE-512F-600B
- Supermicro SuperChassis 440W/480W 1U RackmountServerChassis (Blk), CSE-813T-441CB CSE-813T-441CB
- Tripp Lite Server Enclosures & Racks