Tripp Lite
Portable Power Bank Charger, 5200mAh, USB
Mfr # UPB-05K2-1U
Zoro # G5187771
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 0.9"
- Width 1.8"
- Battery Chemistry Lithium Ion (Li-Ion)
- Depth 3.8"
Explore More Products
- TRIPP LITE USB 2.0 Hub, Hi-Speed, 10-Port U223-010
- TRIPP LITE USB Charger, Adjust, 10 port, 12V, 8A/96W U280-010-ST
- TRIPP LITE USB Adapter, PS/2, Keyboard, Mouse B015-000
- TRIPP LITE Reversible USB Cable, Black, 6 ft. UR030-006-RA
- TRIPP LITE Usb-A To Rj45 Rollover Console, U009-006-RJ45-X U009-006-RJ45-X
- TRIPP LITE USB 2.0 Hub, Hi-Speed, 7-Port, Rugged, Mount U223-007-IND
- TRIPP LITE USB 2.0 Hi-Speed Hub Compact Mobile Tower 7-Port U222-007-R
- TRIPP LITE USB 3.0 Dock, SATA, Quick, Flat, 2.5", 3.5" U339-001-FLAT
- TRIPP LITE USB 2.0 USB-C to DB-9 Adapter Cable USB-C to RS-232 M/M 5FT 5ft U209-005-C
- CABLE WHOLESALE Cable Wholesale 10U2-02201BK Black USB 2.0 Printer & Device Cable;Type A Male to Type B Male - 1 ft. 10U2-02201BK
- MONOPRICE USB 2.0 Cable, 1.5 ft.L, Black 5137
- Tripp Lite USB Cables