Tripp Lite
Ups 230V 650Va 360W Avr 4 C13
Mfr # OMNIVSX650
Zoro # G800689266
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single Phase
- Depth 11.8"
- Product Type Line-interactive UPS
- Load Capacity 650 VA/360 W
- Battery Size 12V
Explore More Products
- TRIPP LITE Edgeready Micro Data Center 38, MDA1F38UPX00000 MDA1F38UPX00000
- TRIPP LITE Edgeready Micro Data Center 15, MDA2F15UPX00000 MDA2F15UPX00000
- TRIPP LITE External Battery Pack For Sele, BP480V500 BP480V500
- APC Replacement Battery 2, RBC2 RBC2
- APC Smart UPS SRT 3000VA RM 120V, SRT3000RMXLANC SRT3000RMXLA-NC
- APC Replacement Battery No 48, RBC48 RBC48
- APC Smart UPS Li Ion, SMTL1000RM2UC SMTL1000RM2UC
- EREPLACEMENTS Rep Bat 24 For Apc Rbc24 SLA24-ER
- ITW LINX Protects four lines RJ-11 45 connectors MCO4X4-60
- APC Back UPS Pro 10-Outlet 900W/1500VA LCD UPS System, BX1500M BX1500M
- CYBERPOWER Pc Battery Backup 750Va SL750U
- Tripp Lite Server Battery Backup