Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

UPS, External Battery Pack, TAA, 3U

  • Zoro #: G0453778
  • Mfr #: BP48V60RT3UTAA
$1,660.74 5% off
$1,577.70
  • Height: 5.25"
  • Battery Connection - UPS Batteries: Attached Cable
  • Voltage - Batteries: 48V DC
See full product details
This item ships free.

Tripp Lite #BP48V60RT3UTAA Specifications

  • Zoro #: G0453778
  • Mfr #: BP48V60RT3UTAA
Height: 5.25" Battery Connection - UPS Batteries: Attached Cable
Voltage - Batteries: 48V DC Depth - Batteries: 25 in
Capacity - Batteries: 42 Ah Depth: 25.00"
Item: UPS Battery Width: 17.50"
For Use With: Tripp Lite Model Numbers: SM2200RMXL2UTAA, SM3000RMXL2UTAA Height - Batteries: 5 1/4 in
Item - UPS Battery: Extension UPS Battery Width - Batteries: 17 1/2 in
Shop By: Cyber Deals Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Extension UPS Battery, For Use With Tripp Lite Model Numbers: SM2200RMXL2UTAA, SM3000RMXL2UTAA, Voltage - Batteries 48V DC, Capacity - Batteries 42 Ah, Battery Connection - UPS Batteries Attached Cable, Height - Batteries 5 1/4 in, Depth - Batteries 25 in, Width - Batteries 17 1/2 in

Restrictions and Compliance

Hazardous material

Reviews of Tripp Lite #BP48V60RT3UTAA