- Home
- /
- Electrical Supplies
- /
- Power Quality & Distribution
- /
- Power Systems
- /
- Uninterruptible Power Supplies (UPS)
- /
- Ups Medical Grade 230 V
Tripp Lite
Ups Medical Grade 230 V
Mfr # SMX1200XLHG
Zoro # G0834751
Free Shipping & Returns
$1,115.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- VA Rating - UPS Systems 1.0 kVA
- Watts - UPS Systems 750.0 W
- Input Voltage - UPS Systems 230V AC
- Output Voltage - UPS Systems 220V AC, 230V AC, 240V AC
Customers Also Purchased
- Brand Tripp Lite
-
MFR #
SMX1200XLHG
-
Zoro #
G0834751
- UPC # 037332140425
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Height | 12.7 in |
Depth | 9.1 in |
Width | 7.5 in |
Cord Length | No Cord |
UPS Power Module Dimensions (hwd, in.) | 12.7 x 7.5 x 9.1 |
Primary UPS Width (mm) | 191 |
Primary UPS Depth (mm) | 231 |
UPS Input Cord Length (ft.) | 0.5 |
Primary UPS Height (mm) | 323 |
Details
UPS Type | Line Interactive |
VA Rating - UPS Systems | 1.0 kVA |
Watts - UPS Systems | 750.0 W |
Input Voltage - UPS Systems | 230V AC |
Output Voltage - UPS Systems | 220V AC, 230V AC, 240V AC |
Backup Time (Half/Full Load) | 27.5 min/11 min |
Outlet Type - UPS Systems | UPS/Surge |
Number of Outlets | 6 |
Medical Grade | Yes |
Item | Hospital Grade UPS |
Mounting | Tower |
Fax/Modem Line Protection | No |
Phase | 1 |
Standards | UL |
Input Voltage | 230VAC |
NEMA Plug Configuration | C14 |
Hz | 50/60 |
Mounting - UPS Systems | Tower |
Power Rating | 1kVA |
Automatic Volts Regulation | No |
Special Features | Built-In Audible Alarm |
NEMA Receptacle Configuration | C13 |
Outlet Type | UPS/Surge |
Watts | 750W |
Input Current | 5.0 A |
Display Type | LED |
Ports | DB9 Serial, USB |
Output Voltage | 220/230/240VAC |
Includes | PowerAlert Software and Cables |
Transfer Time | 2 to 4 msec |
Battery Type | Valve Regulated Lead Acid (VRLA) |
Cold Start (Startup in Battery Mode During a Power Failure) | Cold-start operation supported |
Nominal Voltage Details | 230v nominal inverter output voltage |
Recommended Electrical Service | 10A 230V |
Individually Controllable Load Banks | No |
Low Voltage Transfer to Battery Power (Setpoint) | 155 |
Battery Access | Battery access door allows hot swap battery replacement without powering connected equipment off |
Operating Temperature Range | +32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius |
Output Voltage Regulation (Line Mode) | -18%, +8% |
Output AC Waveform (Battery Mode) | PWM sine wave |
Overvoltage Correction | Input voltages between 245 and 274V AC are reduced by 9% |
Voltage Regulation Description | Line interactive UPS offers 2 boost levels of brownout correction and a single level of overvoltage adjustment to maintain usable, computer grade output without consuming battery power over an input voltage range of 155 to 274V AC. |
Cooling Method | UPS cooling via rear-exit fan |
Battery Mode BTU / Hr. (Full Load) | 252.2 |
Output Receptacles | (6) C13 |
Output Watt Capacity (Watts) | 750 |
Severe Undervoltage Correction | Input voltages between 156 and 182 are boosted by 21% |
Nominal Output Voltage(s) Supported | 220V; 230V; 240V |
Communications Interface | USB; DB9 Serial |
Full Load Runtime (min.) | 11 min. (750w) |
UPS Input Connection Type | C14 inlet |
High Voltage Transfer to Battery Power (Setpoint) | 274 |
AC Suppression Response Time | Instantaneous |
External Battery Pack Compatibility | BP36V15-2U (limit 1); BP36V42-3U (multi-pack compatible); BP36V27-2US (multi-pack compatible) |
EMI / RFI AC Noise Suppression | Yes |
UPS AC Suppression Joule Rating | 340 |
AC Mode BTU / Hr. (Full Load) | 252.2 |
UPS Housing Material | PVC |
Voltage Compatibility (VAC) | 230 |
Frequency Compatibility | 50 / 60 Hz |
Output Volt Amp Capacity (VA) | 1000 |
Input Phase | Single-Phase |
Storage Temperature Range | +5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius |
Undervoltage Correction | Input voltages between 183 and 199 are boosted by 10% |
Primary Form Factor | Tower |
Expandable Runtime | Yes |
Half Load Runtime (min.) | 27.5 min. (375w) |
Expandable Battery Runtime | Supports extended runtime with optional BP36V15-2U (limit 1) and BP36V42-3U external battery pack (multi-pack compatible) |
UPS Certifications | CE; Tested to UL60601-1 (medical grade) |
Nominal Input Voltage(s) Supported | 230V AC |
Frequency Compatibility Details | Automatic frequency selection |
Installation Form Factors Supported with Optional Accessories | Wallmount (UPSWM - tower mounting kit) |
Audible Alarm | Audible Alarm is factory muted for silent operation; Audible alarm can be restored to indicate power failure, overload conditions and Low Battery events using our Free Power Alert UPS management software. |
LED Indicators | 5 LEDs indicate line power, battery power, overload, voltage regulation and battery low/replace status |
DC System Voltage (VDC) | 36 |
Switches | Yes, includes 2 front panel mounted push-button switches for system enable, self-test and alarm cancel functions |
Rated input current (Maximum Load) | 5A |
Relative Humidity | 0 to 95%, non-condensing |
Grounding Lug | Ground Potential Equalization Connector: POAG-S6/20 |
Battery Recharge Rate (Included Batteries) | Less than 4.5 hours from 10% to 90% |
Internal UPS Replacement Battery Cartridge | RBC36SLT |
Serial Port | Yes |
Software Included | PowerAlert Software |
Load Capacity | 1000 VA/750 W |
Form Factor | Tower |
Certifications & Standards | CE IEC 60601-1 (Medical) Class B (Emissions) |
Hot Swappable | Yes |
Backup/Run Time (Full Load) | 11 Minute |
Backup/Run Time (Half Load) | 27.50 Minute |
Receptacle Detail | 6 x IEC 60320 C13 |
USB | Yes |
Product Name | SmartPro SMX1200XLHG 1000 VA Tower UPS |
Product Type | Line-interactive UPS |
Typical Battery Recharge Time | 4.50 Hour |
Product Line | SmartPro |
Plug/Connector Type | IEC 60320 C14 |
Package Contents | SmartPro SMX1200XLHG 1000 VA Tower UPS, PowerAlert Software CD, 1 x DB-9 Serial Cable, 1 x USB Cable, Instruction Manual with Warranty Information |
Product Certifications | UL 60601-1 |
Battery Mode Heat Dissipation (BTU/Hr) @ Full Load | 252.2 |
Grounding Details | Ground Potential Equalization Connector: POAG-S6/20 |
Runtime Half Load (min.) | 27.5 min. (375W) |
High Availability UPS Features | Surge/noise protection |
Output Capacity (Watts) | 750 |
Typical Battery Lifespan | 3-6 years, depending on usage |
Installation Form Factors Supported with Included Accessories | Tower |
Output Capacity (VA) | 1000 |
Runtime Full Load (min.) | 11 min. (750W) |
Product Compliance | CE (Europe) |
Package Includes | SMX1200XLHG 1kVA/750W Medical-Grade Tower UPS System;USB monitoring cable, 1.8 m (6 ft.);DB9 serial monitoring cable, 1.8 m (6 ft.);PowerAlert software;Owner's Manual |
UPS Applications | Hospital/Medical |
Description
Hospital Grade UPS
Documents & Resources
Explore More Products
- TRIPP LITE UPS System, Line Interactive, Rack, 1kVA SMART1000RM2U
- TRIPP LITE Smart UPS, Line Interactve, Rack/Towr, 3kVA SMART3000RM2U
- TRIPP LITE Smart UPS, Line Interactive, 750VA SMART750USB
- TRIPP LITE UPS, SmartPro, 500VA, 300W, Rack/Tower, 1U SMART500RT1UTAA
- TRIPP LITE UPS System, Line Interactive, Tower, 1.5kVA SMARTINT1500
- TRIPP LITE UPS, SmartOnline, 1kVA, 900W, Dbl Conv, 1U SU1000XLCD
- TRIPP LITE Replacement for Tessco 37332121639 37332121639
- TRIPP LITE Replacement for Tessco 37332152732 37332152732
- TRIPP LITE Replacement for Tessco 37332119148 37332119148
- SIEMENS UPS System, Industrial, DIN Rail, 800kVA 6EP41330GB000AY0
- TRIPP LITE UPS, 550VA, A/V, Block, Structured Wiring AV550SC
- Tripp Lite Uninterruptible Power Supplies (UPS)