- Home
- /
- Electrical Supplies
- /
- Power Distribution & Circuit Protection
- /
- Surge Protection
- /
- Uninterruptible Power Supplies (UPS)
- /
- UPS System, On-Line, Rack/Tower, 3kVA
Shop Alternate Products
This Product is Discontinued
Tripp Lite
UPS System, On-Line, Rack/Tower, 3kVA (Discontinued)
Mfr # SUINT3000RTXL2U
Zoro # G6163963
Free Shipping & Returns
This Product is Discontinued
Key Features
- UPS Type On-Line/Double Conversion
- VA Rating - UPS Systems 3.0 kVA
- Watts - UPS Systems 2.5 kW
- Input Voltage - UPS Systems 230V AC
- Output Voltage - UPS Systems 200V AC, 208V AC, 220V AC, 230V AC, 240V AC
Customers Also Purchased
- Brand Tripp Lite
-
MFR #
SUINT3000RTXL2U
-
Zoro #
G6163963
- UPC # 037332149183
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Depth | 26 in |
Height | 4 in |
Cord Length | No Cord |
Width | 17 in |
Minimum Required Rack Depth without External Battery Pack (in.) | 29.5 |
Primary UPS Depth (mm) | 616 |
Minimum Required Rack Depth with External Battery Pack (in.) | 30.25 |
Primary UPS Width (mm) | 438 |
Primary UPS Height (mm) | 88 |
UPS Input Cord Length (ft.) | 5 |
Rack Height | 2U |
UPS Power Module Dimensions (hwd, in.) | 3.46 x 17.24 x 24.25 |
Minimum Required Rack Depth (inches) | 28 |
Details
UPS Type | On-Line/Double Conversion |
VA Rating - UPS Systems | 3.0 kVA |
Watts - UPS Systems | 2.5 kW |
Input Voltage - UPS Systems | 230V AC |
Output Voltage - UPS Systems | 200V AC, 208V AC, 220V AC, 230V AC, 240V AC |
Backup Time (Half/Full Load) | 15 min/6 min |
Outlet Type - UPS Systems | UPS/Surge |
Number of Outlets | 10 |
Medical Grade | No |
NEMA Plug Configuration | 5-15p |
Ports | EPO, RS232, USB |
Power Rating | 3kVA |
Special Features | Automatic Inverter Bypass, Cold Start Operation Supported, High Efficiency Economy Mode Operation, Hot Swappable Batteries, Individually Controllable Load Banks, Schedulable Daily Hours of Economy Mode Operation |
Includes | 4-Post Rackmount Installation Brackets, C19 to C20 Power Cable, PowerAlert Software CD and Cables |
NEMA Receptacle Configuration | C13, C19 |
Output Voltage | 200V AC, 220V AC, 230V AC, 240V AC |
Phase | 1 |
Input Current | 15 A |
Mounting - UPS Systems | Rack/Tower |
Item | UPS System |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Mounting | Rack/Tower |
Display Type | LED |
Transfer Time | 0 msec |
Automatic Volts Regulation | No |
Outlet Type | UPS/Surge |
Watts | 2.5kW |
Fax/Modem Line Protection | No |
Input Voltage | 230VAC |
Footnotes | 4,8 |
Standards | CE |
Hz | 50/60 Hz |
Green Certification or Other Recognition | UL1778FCC Part 15 Category A (EMI)TAA Compliant, RoHS |
Wattage | 2.5 kW |
Backup/Run Time (Full Load) | 6 Minute/15 Minute |
Capacity - Batteries | 3000 VA/2500 W |
Input Connection | NEMA 5-15P Plug |
Battery Type | Valve Regulated Lead Acid (VRLA) |
Cold Start (Startup in Battery Mode During a Power Failure) | Cold-start operation supported |
Frequency Compatibility | 50 / 60 Hz |
High Voltage Transfer to Battery Power (Setpoint) | 288V |
Communications Cable | USB and DB9 cabling included |
Cooling Method | Fan |
Included Output Power Cables | Includes 2 C13 to C14 and 1 C19 to C20 power cables |
Low Voltage Transfer to Battery Power (Setpoint) | 160V (70-100% load), 130V (30-70% load), 100V (less than 33% load) |
Network Management Cards | WEBCARDLX |
Nominal Voltage Details | 230V default |
Output Receptacles | (8) C13; (2) C19 |
UPS Input Connection Type | C20 inlet |
UPS Housing Material | Steel |
Operating Temperature Range | +32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius. |
AC Mode BTU / Hr. (Full Load) | 742 |
Crest Factor | 0.125694444444444 |
Included Mounting Accessory Description | Included 4POSTRAILKIT mounting bracket enables installation in 4 post racks from 20.5 to 36 inches (521 to 914mm) |
Individually Controllable Load Banks | Yes |
Network Monitoring Port Description | Supports detailed monitoring of UPS and site power conditions; DB9 port supports RS232 and contact closure communications |
Output Volt Amp Capacity (VA) | 3000 |
Frequency Compatibility Details | Output frequency matches input nominal on startup, defaults to 50 Hz on cold-start |
Nominal Input Voltage(s) Supported | 230V AC |
Battery Recharge Rate (Included Batteries) | Less than 4.8 hours from 10% to 90% (typical, full load discharge) |
AC Suppression Response Time | Instantaneous |
Nominal Output Voltage(s) Supported | 200V; 220V; 230V; 240V |
EMI / RFI AC Noise Suppression | Yes |
Full Load Runtime (min.) | 6 min. (2500w) |
Output AC Waveform (Battery Mode) | Pure Sine wave |
External Battery Pack Compatibility | BP72V15-2U (limit 1); BP72V28RT-3U (multi-pack compatible); BP72V18 -2US (multi-pack compatible) |
Undervoltage Correction | 2% output voltage regulation during undervoltages to 160V (70-100% load) / 130V (30-70% load) / 100V (Under 30% load) |
Output Capacity Details | OVERLOAD CAPACITY: Supports inverter operation up to 105% load continuously, 125% load for 3 minutes, 150% for 30 seconds and >150% for 0.5 seconds before switching to BYPASS (when bypass input voltage and frequency are WITHIN bypass limits of±10% and±5Hz) or SHUTDOWN (when bypass input voltage and frequency are OUTSIDE bypass limits of±10% and±5Hz) |
LED Indicators | 14 LEDs indicate line power, online mode, economy/bypass mode, on-battery, overload, battery low, replace battery and fault status information; 4-LED meter displays load and battery charge levels; LED panel rotates for viewing in rack/tower formats |
Power Factor | 0.83 |
Internal UPS Replacement Battery Cartridge | See RBC selector |
Half Load Runtime (min.) | 15 min. (1250w) |
WatchDog Compatibility | Supports Watchdog application, OS and hard-reboot restart options for remote applications |
Installation Form Factors Supported with Included Accessories | 4 post 19 inch rackmount |
Output kW Capacity (kW) | 2.5 |
Load Management Receptacles | Two switchable 4 C13 outlet load banks |
Hot-Swap PDU options | PDUBHV20 (2U / 6 C13, 2 C19 outlets) |
Switches | 2 Switches control off/on power status and alarm-cancel/self-test operation |
UPS Certification Details | Agency standard tested: IEC62040-1:2008+A1; EMI approvals: EN62040-2:2006 |
Battery Replacement Description | Hot-swappable, replaceable batteries |
Battery Access | Front panel battery access door |
DC System Voltage (VDC) | 72 |
PowerAlert Software | For local monitoring via the UPSâ„¢s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert |
Output Voltage Regulation (Line Mode) | +/- 2% |
Expandable Runtime | Yes |
Communications Interface | USB (HID enabled); DB9 Serial; Contact closure; EPO (emergency power off); Slot for SNMP/Web interface |
Installation Form Factors Supported with Optional Accessories | 2 post rackmount ( 2POSTRMKITWM ); 2-4 post front rail rackmount ( UPSHDEARKIT ); 4 post rackmount short-depth ( 4POSTRAILKITWM ); Tower ( 2-9USTAND ); Wallmount ( 2POSTRMKITWM ) |
Output Voltage Regulation (Battery Mode) | +/- 2% |
Expandable Battery Runtime | Supports extended runtime with optional external battery packs |
UPS Certifications | CE |
Alarm Cancel Operation | Power-fail alarm can be silenced using alarm-cancel switch |
Primary Form Factor | Rackmount |
Storage Temperature Range | +5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius. |
High Availability UPS Features | Automatic inverter bypass; Hot swappable batteries |
Relative Humidity | 5 to 95%, non-condensing |
Voltage Regulation Description | Online, double-conversion power conditioning |
Overvoltage Correction | 2% output voltage regulation during overvoltages to 288 |
AC Mode Efficiency Rating (100% Load) | 0.92 |
Output kVA Capacity (kVA) | 3 |
UPS AC Suppression Joule Rating | 570 |
Output Watt Capacity (Watts) | 2500 |
Output Voltage Regulation (Economy Line Mode) | +/-10% |
Input Phase | Single-Phase |
Nominal Input Voltage Description | 230V factory configuration |
Rated input current (Maximum Load) | 15A |
Output AC Waveform (AC Mode) | Sine wave |
Audible Alarm | Audible alarm indicates power failure, low battery, overload, replace battery and EPO operation |
Product Line | SmartOnline |
Product Name | SmartOnline SUINT3000RTXL2U 3000 VA Tower/Rack Mountable UPS |
Typical Battery Recharge Time | 4.80 Hour |
Receptacle Detail | 10 |
Additional Information | Input Receptacle: C20Output Receptacles: 2 x C19, 8 x C13 |
USB | Yes |
Hot Swappable | Yes |
Network Management | SNMP Manageable |
Backup/Run Time (Half Load) | 15 Minute |
Package Contents | SmartOnline SUINT3000RTXL2U 3000 VA Tower/Rack Mountable UPS, 4 Post Rackmount Installation Brackets, C19 to C20 Power Cable, PowerAlert Software CD, USB Cable, Serial Cable, Owner's Manual with Warranty Information |
Product Type | Double Conversion Online UPS |
Load Capacity | 3000 VA/2500 W |
Software Included | PowerAlert Software |
Bypass Switch | Automatic |
Form Factor | Rack/Tower |
Certifications & Standards | UL1778, FCC Part 15 Category A (EMI), TAA Compliant |
Serial Port | Yes |
Emergency Power OFF | Yes |
Output Capacity (VA) | 3000 |
UPS Applications | Mission Critical Applications |
Runtime Half Load (min.) | 15 min. (1250W) |
Output Capacity (Watts) | 2500 |
Package Includes | SUINT3000RTXL2U SmartOnline Double-Conversion UPS;C19 to C20 power cable, 5 ft.;USB cable;DB9 cable;EPO cable;Rack-mounting hardware;Owner's manual |
Product Certifications | RETIE (Colombia); CSA (Canada); UL 1778 |
Runtime Full Load (min.) | 6 min. (2500W) |
Grounding Details | Grounding screw |
Product Compliance | CE (Europe); EAC (Belarus, Kazakhstan, Russia); FCC Part 15 Class A (USA) |
Description
UPS System, On-Line/Double Conversion, Power Rating 3 kVA, Wattage 2.5 kW, Input Voltage 230V AC, Output Voltage 200V AC, 208V AC, 220V AC, 230V AC, 240V AC, Backup Time (Half/Full Load) 15 min/6 min, Mounting Rack/Tower, Outlet Type UPS/Surge, Number of Outlets 10, Medical Grade No, NEMA Receptacle Configuration C13, C19, NEMA Plug Configuration 5-15P, Automatic Volts Regulation No, Fax/Modem Line Protection No, Transfer Time 0 msec, Width 17 in, Depth 26 in, Height 4 in, Cord Length No Cord
- Hazardous material