KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

VGA Analog Trunk Cable, TypeA, PVC, 100Ft

TRIPP LITE| Zoro #: G1407192| Mfr #: EZA-100

$115.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: Black
Jacket Material: PVC
Connector Type: 14-Pin DIN Female/14-Pin DIN Female
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1407192 Mfr #: EZA-100
Color: BlackJacket Material: PVC
Connector Type: 14-Pin DIN Female/14-Pin DIN FemaleFor Use With: Tripp Lite VGA Connectors
Number of Cables: 1Shielding: Double (Foil & Braid)
Item: Video CableLength: 100 ft.
Features: Threaded Ends with Screw-On Pull Caps, Variety of Connection OptionsCable Type: VGA
Impedance: 75 ohmsConductor Size: 28 AWG
Country of Origin (subject to change): China

Description

VGA Video Cable, Cable Type VGA, Connector Type 14 Pin DIN, Color Black, Length 100 Ft., Jacket Material PVC, Shielding Double (Foil & Braid), Conductor Material 75 Ohm Coax, For Use With 6HKN1, 6HKN2, 6HKN3, 6HKN4, 6HKN5, G2841115, Features Versatile Trunk Cable Allows For A Variety Of Connection Options, Easily Pulls Through Conduit Or Confined Spaces With Included End Caps With Integrated Pull Tabs, Protects Entire Cable From Strain, Dirt, Debris And Damage

Reviews