Tripp Lite
External Battery Pack For Sele, BP480V500
Mfr # BP480V500
Zoro # G5155955
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$26,669.99
Key Features
- Height 85"
- Width 51"
- Depth 44"
- Product Type External Battery Pack
- Compatibility Tripp Lite UPS:SU40K, SU60K, SU80K, SU20KX, SU40KX, SU60KX, SU80KX, SU60KTV, SU80KTV
Explore More Products
- TRIPP LITE Edgeready Micro Data Center 38, MDK1F38UPX00001 MDK1F38UPX00001
- TRIPP LITE External 240V Tower Battery Pa, BP240V400C BP240V400C
- TRIPP LITE Edgeready Micro Data Center 38, MDA2F38UPX00000 MDA2F38UPX00000
- APC Smart UPS SRT 2200VA 120V, SRT2200XLA SRT2200XLA
- PANASONIC Panasonic:Panasonic CR1616 3V Lithium Battery, PK 5 Pan-CR1616
- VERTIV PST5 500VA 300W Battery Backup, PST5500MT120 PST5-500MT120
- ITW LINX 1 GB CAT6-75 POE RJ45 PROTECTOR CAT6-75-POE-RJ45
- APC Repl Battery Cart 109, APCRBC109 APCRBC109
- APC Back UPS Pro 8-Outlet 600W/1000VA LCD UPS System BX1000M
- EREPLACEMENTS Rep Bat 133 For Apc Rbc133 SLA133-ER
- EREPLACEMENTS Rep Bat 33 For Apc Rbc33 SLA33-ER
- Tripp Lite Server Battery Backup