Tritan
Roller Chain, Single Strand, Offset Link
Mfr # 60-1R OSL
Zoro # G2063017
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Chain Link Type Riveted
- Chain Link Material Heat Treated Carbon Steel
- Number of Strands Single
- Material Steel
- Temp. Range 0 to +350° F
Explore More Products
- TRITAN Riveted Chain, Single Strand, Offset Link 40-1SS OSL
- TRITAN Cottered Chain, 50 Pitch, Connect Link 50-1C CL
- TRITAN Double Riveted Chain, Link 80-2R CL
- TRITAN Roller Chain, 06B, Single Strand, Link 06B-1 CL
- TRITAN Double Riveted Chain, 08B, Offset Link 08B-2 OSL
- TRITAN Roller Chain, Single Strand, Link 80-1R CL
- TRITAN Precision ISO British Standard BS Roller Chain, Stainless Steel, 3/4-in. Pitch, Offset Link 12B-2 O/L
- TRITAN Precision ANSI Roller Chain, 1 3/4-in. Pitch, Roller Link 140-1 RL
- TRITAN Roller Chain, Single Strand, Link 25-1R CL
- TRITAN Riveted Plated, Nickel Plate, Link 35-1NP CL
- TSUBAKI Roller Link, K-2 Attachment C2060HK2RL
- Tritan Chain Links