Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Bushed Roller Chain Sprocket

  • Zoro #: G7880477
  • Mfr #: 120BTL14H
Tap to zoom
Hover or click to zoom
$134.95
  • Industry Chain Size: 120
  • Number of Teeth - Sprockets: 14
  • Outside Dia.: 7.472 in
See full product details
This item ships free.

Tritan #120BTL14H Specifications

  • Zoro #: G7880477
  • Mfr #: 120BTL14H
  • Industry Chain Size: 120
  • Number of Teeth - Sprockets: 14
  • Outside Dia.: 7.472 in
  • Number of Chain Rows: Single
  • Material - Sprockets: Steel
  • Item - Roller Chain Sprockets: Roller Chain Sprocket
  • Item: Bushed Roller Chain Sprocket
  • Sprocket Bore Type: Taper-Lock(R) Bushed Bore
  • Pitch Dia.: 6.741 in
  • Length through Bore: 1.75 in
  • Bushing Required - Sprockets: 2517
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Bushed Roller Chain Sprocket, Industry Chain Size 120, Number of Teeth - Sprockets 14, Taper-Lock(R) Bushed Bore, Outside Dia. 7.472 in, Single Number of Chain Rows, Material - Sprockets Steel, Bushing Required - Sprockets 2517, Pitch Dia. 6.741 in, Length through Bore 1.75 in

Reviews of Tritan #120BTL14H