Skip to Main Content
customer-service Help
Tritan

Bushed Roller Chain Sprocket

Tritan Bushed Roller Chain Sprocket 40BTL25H
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$63.27
  • Industry Chain Size: 40
  • Number of Teeth - Sprockets: 25
  • Outside Dia.: 4.258 in
See full product details
Orders over $75 ship free.
Total: $63.27

Tritan #40BTL25H Specifications

  • Industry Chain Size: 40
  • Number of Teeth - Sprockets: 25
  • Outside Dia.: 4.258 in
  • Number of Chain Rows: Single
  • Material - Sprockets: Steel
  • Length through Bore: 1.0 in
  • Item: Bushed Roller Chain Sprocket
  • Item - Roller Chain Sprockets: Roller Chain Sprocket
  • Pitch Dia.: 3.989 in
  • Bushing Required - Sprockets: 1610
  • Sprocket Bore Type: Taper-Lock(R) Bushed Bore
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Bushed Roller Chain Sprocket, Industry Chain Size 40, Number of Teeth - Sprockets 25, Taper-Lock(R) Bushed Bore, Outside Dia. 4.258 in, Single Number of Chain Rows, Material - Sprockets Steel, Bushing Required - Sprockets 1610, Pitch Dia. 3.989 in, Length through Bore 1.0 in

Reviews of Tritan #40BTL25H