Tritan
BushedRlrChnSprkt, QuickDetach, SH, 1/2in
Mfr # 40SH21H
Zoro # G7866705
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 40
- Number of Teeth - Sprockets 21
- Outside Dia. 3.62 in
- Number of Chain Rows Single
- Material - Sprockets Steel
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 13 # of Teeth 40BS13H X 1
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, D60 Chain Size, 18 # of Teeth D60BS18H X 1
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 18 # of Teeth 60BS18H X 1 3/8
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 23 # of Teeth 40BS23H X 1 1/4
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 3/4 Bore Dia., 14 # of Teeth 35BS14H X 3/4
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 3/4 Bore Dia., 32 # of Teeth 35BS32H X 3/4
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 41 Chain Size, 18 # of Teeth 41BS18H X 3/4
- TRITAN Sprocket, A Plate, 1 1/4-in. Pitch, 23 Teeth, 1 1/4-in. Bore 100A23 X 1 1/4
- TRITAN Stock Plain Bore Bore Sprocket, 50 Chain Size, 5/8 Bore Dia., 20 # of Teeth 50B20H X 5/8 MPB
- CONCENTRIC INTERNATIONAL Bored to Size Sprockets: 1 Bore, 40 Chain Size, 12 Teeth 132726
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-1/8 Bore Dia., 12 # of Teeth 60B12F-1B
- Tritan Chain Sprockets