Tritan
BushedRlrChnSprkt, SplitTaper, 2012, 5/8in
Mfr # 50BTL30H
Zoro # G7883006
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 50
- Number of Teeth - Sprockets 30
- Outside Dia. 6.321 in
- Number of Chain Rows Single
- Material - Sprockets Steel
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-3/16 Bore Dia., 21 # of Teeth 50BS21H X 1 3/16
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1 Bore Dia., 23 # of Teeth 60BS23H X 1
- TRITAN Sprocket , 80 Chain Size, 21 # of Teeth 80SF21H
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 5/8 Bore Dia., 18 # of Teeth 40BS18H X 5/8
- TRITAN Stock Plain Bore Bore Sprocket, 60 Chain Size, 3/4 Bore Dia., 14 # of Teeth 60B14H X 3/4 MPB
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-15/16 Bore Dia., 14 # of Teeth 80BS14H X 1 15/16
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 41 Chain Size, 18 # of Teeth 41B18H X 5/8 MPB
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 23 # of Teeth 40BS23H X 3/4
- TRITAN BushedRlrChnSprkt, SplitTaper, 3020, 13/4in 140BTL17
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1 Bore Dia., 18 # of Teeth 60BS18H X 1
- MARTIN SPROCKET & GEAR (2517) Spk Roller Double Tb, D60CTB60 D60CTB60
- Tritan Chains & Chain Sprockets