Tritan
BushedRlrChnSprkt, SplitTaper, 2012, 3/4in
Mfr # 60BTL25H
Zoro # G7879795
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 60
- Number of Teeth - Sprockets 25
- Outside Dia. 6.387 in
- Number of Chain Rows Single
- Material - Sprockets Steel
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, D60 Chain Size, 13 # of Teeth D60BS13H X 1 1/2
- TRITAN Stock Plain Bore Bore Sprocket, 40 Chain Size, 1/2 Bore Dia., 11 # of Teeth 40B11H X 1/2 MPB
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 33 # of Teeth 60BS33 X 1 1/4
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-1/2 Bore Dia., 15 # of Teeth 80BS15H X 1 1/2
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 17 # of Teeth 40BS17H X 3/4
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1 Bore Dia., 12 # of Teeth 80BS12H X 1
- TRITAN Sprocket , 50 Chain Size, 40 # of Teeth 50SDS40
- TRITAN Sprocket, A Plate, 1/2-in. Pitch, 15 Hardened Teeth, 5/8-in. Bore 40A15H X 5/8
- TRITAN Sprocket, 1/2-in. Pitch, 32 Hardened Teeth, 7/8-in. Finished Bore with Keyway & Set Screws 40BS32H X 7/8
- TRITAN Bushed Roller Chain Sprocket, Pitch Dia.: 3.797 in 50BTL19H
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 14 # of Teeth 50BS14H X 1
- Tritan Chains & Chain Sprockets