- Home
- /
- Power Transmission
- /
- Bearings, V-belts & Power Transmission Equipment
- /
- Pillow Block & Flange Bearings
- /
- Pillow Block Bearings
- /
- Pillow Block Bearing, Ball, 1" Bore
Tritan
Pillow Block Bearing, Ball, 1" Bore
- Zoro #: G0064158
- Mfr #: UCP205-16
Tap to zoom
Hover or click to zoom
$15.44
- Bearing Insert Type: Ball
- Shaft Locking Type: Set Screw
- Bearing Housing Material Type: Cast Iron
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $15.44
Tritan #UCP205-16 Specifications
- Zoro #: G0064158
- Mfr #: UCP205-16
- Bearing Insert Type: Ball
- Bore Dia.: 1 in
- Shaft Locking Type: Set Screw
- Bearing Housing Material Type: Cast Iron
- Bearing Insert Material: 52100 Chrome Steel
- Bolt Hole Center-to-Center: 105 mm
- Mounting Surface to Shaft Center: 36.5 mm
- Series: UCP
- Number of Bolts: 2
- Locking Type: Set Screw
- Overall Height: 71 mm
- Overall Width: 34.1 mm
- Static Load Capacity: 1,765 lb
- Dimension E: 3 17/32 in
- Bolt Size: 3/8 in
- Dynamic Load Capacity: 3,147 lb
- Overall Length: 140 mm
- Housing Material: Cast iron
- Standards: AFBMA, ISO
- Item: Pillow Block Bearing
- Bearing Lubrication: Shell Alvania RL2 or NLGI #2 Equivalent
- Temp. Range: -40 Degrees to 250 Degrees F
- Finish: Painted
- Country of Origin (subject to change): China
Description
Pillow Block Bearing, Ball Bearing Insert Type, 1 in Bore Dia., Bolt Hole Center-to-Center 105 mm, Mounting Surface to Shaft Center 36.5 mm, Cast Iron Bearing Housing Material Type, Set Screw Shaft Locking Type, 52100 Chrome Steel Bearing Insert Material, UCP Series, Number of Bolts 2, Bolt Size 3/8 in, Overall Height 71 mm, Overall Width 34.1 mm, Overall Length 140 mm, Bearing Lubrication Shell Alvania RL2 or NLGI #2 Equivalent, Dynamic Load Capacity 3,147 lb, Static Load Capacity 1,765 lb
Reviews of Tritan #UCP205-16
Explore more
- TRITAN Pillow Block Bearing, Ball, 15/16" Bore UCP205-15
- TRITAN Pillow Block Bearing, Ball, 3/4" Bore SAP204-12G
- TRITAN Pillow Block Bearing, Ball, 1-1/4" Bore HCPK207-20
- TRITAN Pillow Block, Stainless, Bore 0.75" UCPSS204-12SS
- NTN Pillow Block Bearing, 1" Bore, PBT/SS SUCPPL205-16CCFG1
- TORRINGTON SRB Pillow Block Component, LOR 45 LOR 45
- TIMKEN Pillow Block Bearing, Ball, 7/8" Bore VAK 7/8
- SEALMASTER PillowBlock SB Bearing, Taprd Rlr, 4-15/16 RPB 415-C4
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPS-223 AH VPS-223 AH
- Tritan Pillow Block & Flange Bearings