Tritan
Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 08B Chain Size, 12 # of Teeth
Mfr # 08BS12H X 20
Zoro # G7869216
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 08B
- Number of Teeth - Sprockets 13
- Bore Dia. - Sprockets 12mm
- Outside Dia. 2 in
- Number of Chain Rows Single
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 32 # of Teeth 40BS32H X 1
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/8 Bore Dia., 17 # of Teeth 50BS17H X 1 1/8
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 80 Chain Size, 16 # of Teeth 80BS16H X 2
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 25 Chain Size, 22 # of Teeth 25BS22H X 3/4
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/2 Bore Dia., 19 # of Teeth 50BS19H X 1 1/2
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/2 Bore Dia., 18 # of Teeth 50BS18H X 1 1/2
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 41 Chain Size, 17 # of Teeth 41B17H X 5/8 MPB
- TRITAN Sprocket, Double, 5/8-in. Pitch, 12 Hardened Teeth, 5/8-in. Plain Bore D50B12H X 5/8 MPB
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 35 Chain Size, 40 # of Teeth 35A40H X 5/8
- TRITAN BushedRlrChnSprkt, SplitTaper, 1210, 5/8in 50BTL15H
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 5/8 Bore Dia., 10 # of Teeth 41B10F-5/8
- Tritan Chain Sprockets