Tritan
Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 08B Chain Size, 19 # of Teeth
Mfr # 08BS19H X 20
Zoro # G7866732
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 08B
- Number of Teeth - Sprockets 19
- Bore Dia. - Sprockets 28mm
- Outside Dia. 3 in
- Number of Chain Rows Single
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 3/4 Bore Dia., 12 # of Teeth 50BS12H X 3/4
- TRITAN Stock Plain Bore Bore Sprocket, 25 Chain Size, 1/4 Bore Dia., 12 # of Teeth 25B12H X 1/4 MPB
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-7/16 Bore Dia., 16 # of Teeth 60BS16H X 1 7/16
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 7/8 Bore Dia., 15 # of Teeth 50BS15H X 7/8
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 40 Chain Size, 35 # of Teeth 40B35H X 3/4 MPB
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 08B Chain Size, 16 # of Teeth 08BS16H X 30
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, D50 Chain Size, 18 # of Teeth D50BS18H X 1 5/8
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 30 # of Teeth 60BS30H X 1 1/8
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 50 Chain Size, 36 # of Teeth 50BS36 X 3/4
- TSUBAKI Sprocket , 40 Chain Size, 5/8 Bore Dia., 20 # of Teeth 40B20
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1 Bore Dia., 10 # of Teeth 80BS10H X 1
- Tritan Chains & Chain Sprockets