Skip to Main Content
customer-service Help
Tritan

Roller Chain Sprocket

Tritan Roller Chain Sprocket 100A10H X 1
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$26.86
  • Industry Chain Size: 100
  • Number of Teeth - Sprockets: 10
  • Bore Dia. - Sprockets: 1 in
See full product details
Orders over $75 ship free.
Total: $26.86

Tritan #100A10H X 1 Specifications

  • Industry Chain Size: 100
  • Number of Teeth - Sprockets: 10
  • Bore Dia. - Sprockets: 1 in
  • Outside Dia.: 4.6 in
  • Number of Chain Rows: Single
  • Material - Sprockets: Steel
  • Item - Roller Chain Sprockets: Roller Chain Sprocket
  • Sprocket Bore Type: Plain Bore
  • Agency Compliance: American National Standards Institute (ANSI)
  • Item: Roller Chain Sprocket
  • Pitch Dia.: 4.045 in
  • Max. Bore - Sprockets: 1 7/8 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Roller Chain Sprocket, Industry Chain Size 100, Number of Teeth - Sprockets 10, Plain Bore, Bore Dia. - Sprockets 1 in, Outside Dia. 4.6 in, Single Number of Chain Rows, Material - Sprockets Steel, Max. Bore - Sprockets 1 7/8 in, Pitch Dia. 4.045 in, American National Standards Institute (ANSI)

Reviews of Tritan #100A10H X 1