Skip to Main Content
customer-service Help
Tritan

Roller Chain Sprocket

Tritan Roller Chain Sprocket 100A18H X 1 1/4
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$70.08
  • Industry Chain Size: 100
  • Number of Teeth - Sprockets: 18
  • Bore Dia. - Sprockets: 1 1/4 in
See full product details
Orders over $75 ship free.
Total: $70.08

Tritan #100A18H X 1 1/4 Specifications

  • Industry Chain Size: 100
  • Number of Teeth - Sprockets: 18
  • Bore Dia. - Sprockets: 1 1/4 in
  • Outside Dia.: 7.84 in
  • Number of Chain Rows: Single
  • Material - Sprockets: Steel
  • Pitch Dia.: 7.199 in
  • Item: Roller Chain Sprocket
  • Item - Roller Chain Sprockets: Roller Chain Sprocket
  • Agency Compliance: American National Standards Institute (ANSI)
  • Sprocket Bore Type: Plain Bore
  • Max. Bore - Sprockets: 3 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Roller Chain Sprocket, Industry Chain Size 100, Number of Teeth - Sprockets 18, Plain Bore, Bore Dia. - Sprockets 1 1/4 in, Outside Dia. 7.84 in, Single Number of Chain Rows, Material - Sprockets Steel, Max. Bore - Sprockets 3 in, Pitch Dia. 7.199 in, American National Standards Institute (ANSI)

Reviews of Tritan #100A18H X 1 1/4