Skip to Main Content
customer-service Help
Tritan

Roller Chain Sprocket

Tritan Roller Chain Sprocket 100BS17H X 2
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$218.40
  • Industry Chain Size: 100
  • Number of Teeth - Sprockets: 17
  • Bore Dia. - Sprockets: 2 in
See full product details
This item ships free.
Total: $218.40

Tritan #100BS17H X 2 Specifications

  • Industry Chain Size: 100
  • Number of Teeth - Sprockets: 17
  • Bore Dia. - Sprockets: 2 in
  • Outside Dia.: 7.44 in
  • Number of Chain Rows: Single
  • Material - Sprockets: Steel
  • Pitch Dia.: 6.803 in
  • Item - Roller Chain Sprockets: Roller Chain Sprocket
  • Length through Bore: 1.75 in
  • Sprocket Hub Type: Type B
  • Item: Roller Chain Sprocket
  • Sprocket Bore Type: Fixed Bore
  • Agency Compliance: American National Standards Institute (ANSI)
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Roller Chain Sprocket, Industry Chain Size 100, Number of Teeth - Sprockets 17, Fixed Bore, Bore Dia. - Sprockets 2 in, Outside Dia. 7.44 in, Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 6.803 in, Type B, Length through Bore 1.75 in, American National Standards Institute (ANSI)

Reviews of Tritan #100BS17H X 2