Skip to Main Content
customer-service Help
Tritan

Roller Chain Sprocket

Tritan Roller Chain Sprocket 100BS23H X 2 3/16
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$312.31
  • Industry Chain Size: 100
  • Number of Teeth - Sprockets: 23
  • Bore Dia. - Sprockets: 2 3/16 in
See full product details
This item ships free.
Total: $312.31

Tritan #100BS23H X 2 3/16 Specifications

  • Industry Chain Size: 100
  • Number of Teeth - Sprockets: 23
  • Bore Dia. - Sprockets: 2 3/16 in
  • Outside Dia.: 9.84 in
  • Number of Chain Rows: Single
  • Material - Sprockets: Steel
  • Item: Roller Chain Sprocket
  • Agency Compliance: American National Standards Institute (ANSI)
  • Pitch Dia.: 9.18 in
  • Sprocket Bore Type: Fixed Bore
  • Length through Bore: 2.0 in
  • Item - Roller Chain Sprockets: Roller Chain Sprocket
  • Sprocket Hub Type: Type B
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Roller Chain Sprocket, Industry Chain Size 100, Number of Teeth - Sprockets 23, Fixed Bore, Bore Dia. - Sprockets 2 3/16 in, Outside Dia. 9.84 in, Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 9.18 in, Type B, Length through Bore 2.0 in, American National Standards Institute (ANSI)

Reviews of Tritan #100BS23H X 2 3/16