Skip to Main Content
customer-service Help
Tritan

Roller Chain Sprocket

Tritan Roller Chain Sprocket 120B12H X 1 1/4 MPB
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$158.00
  • Industry Chain Size: 120
  • Number of Teeth - Sprockets: 12
  • Bore Dia. - Sprockets: 1 1/4 in
See full product details
This item ships free.
Total: $158.00

Tritan #120B12H X 1 1/4 MPB Specifications

  • Industry Chain Size: 120
  • Number of Teeth - Sprockets: 12
  • Bore Dia. - Sprockets: 1 1/4 in
  • Outside Dia.: 6.5 in
  • Number of Chain Rows: Single
  • Material - Sprockets: Steel
  • Pitch Dia.: 5.796 in
  • Agency Compliance: American National Standards Institute (ANSI)
  • Max. Bore - Sprockets: 2 3/4 in
  • Sprocket Hub Type: Type B
  • Length through Bore: 2.125 in
  • Item - Roller Chain Sprockets: Roller Chain Sprocket
  • Item: Roller Chain Sprocket
  • Sprocket Bore Type: Plain Bore
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Roller Chain Sprocket, Industry Chain Size 120, Number of Teeth - Sprockets 12, Plain Bore, Bore Dia. - Sprockets 1 1/4 in, Outside Dia. 6.5 in, Single Number of Chain Rows, Material - Sprockets Steel, Max. Bore - Sprockets 2 3/4 in, Pitch Dia. 5.796 in, Type B, Length through Bore 2.125 in, American National Standards Institute (ANSI)

Reviews of Tritan #120B12H X 1 1/4 MPB