Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Roller Chain Sprocket

  • Zoro #: G7866522
  • Mfr #: 25B11H X 1/4 MPB
Tap to zoom
Hover or click to zoom
$5.42
  • Industry Chain Size: 25
  • Number of Teeth - Sprockets: 11
  • Bore Dia. - Sprockets: 1/4 in
See full product details
Orders over $75 ship free.

Tritan #25B11H X 1/4 MPB Specifications

  • Zoro #: G7866522
  • Mfr #: 25B11H X 1/4 MPB
  • Industry Chain Size: 25
  • Number of Teeth - Sprockets: 11
  • Bore Dia. - Sprockets: 1/4 in
  • Outside Dia.: 1.002 in
  • Number of Chain Rows: Single
  • Material - Sprockets: Steel
  • Max. Bore - Sprockets: 5/16 in
  • Length through Bore: 0.5 in
  • Item: Roller Chain Sprocket
  • Agency Compliance: American National Standards Institute (ANSI)
  • Item - Roller Chain Sprockets: Roller Chain Sprocket
  • Sprocket Hub Type: Type B
  • Sprocket Bore Type: Plain Bore
  • Pitch Dia.: 0.887 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Roller Chain Sprocket, Industry Chain Size 25, Number of Teeth - Sprockets 11, Plain Bore, Bore Dia. - Sprockets 1/4 in, Outside Dia. 1.002 in, Single Number of Chain Rows, Material - Sprockets Steel, Max. Bore - Sprockets 5/16 in, Pitch Dia. 0.887 in, Type B, Length through Bore 0.5 in, American National Standards Institute (ANSI)

Reviews of Tritan #25B11H X 1/4 MPB