Skip to Main Content
customer-service Help
Tritan

Roller Chain Sprocket

Tritan Roller Chain Sprocket 25BS30H X 1/2
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$27.04
  • Industry Chain Size: 25
  • Number of Teeth - Sprockets: 30
  • Bore Dia. - Sprockets: 1/2 in
See full product details
Orders over $75 ship free.
Total: $27.04

Tritan #25BS30H X 1/2 Specifications

  • Industry Chain Size: 25
  • Number of Teeth - Sprockets: 30
  • Bore Dia. - Sprockets: 1/2 in
  • Outside Dia.: 2.529 in
  • Number of Chain Rows: Single
  • Material - Sprockets: Steel
  • Agency Compliance: American National Standards Institute (ANSI)
  • Item: Roller Chain Sprocket
  • Sprocket Hub Type: Type B
  • Length through Bore: 0.625 in
  • Pitch Dia.: 2.392 in
  • Item - Roller Chain Sprockets: Roller Chain Sprocket
  • Sprocket Bore Type: Fixed Bore
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Roller Chain Sprocket, Industry Chain Size 25, Number of Teeth - Sprockets 30, Fixed Bore, Bore Dia. - Sprockets 1/2 in, Outside Dia. 2.529 in, Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 2.392 in, Type B, Length through Bore 0.625 in, American National Standards Institute (ANSI)

Reviews of Tritan #25BS30H X 1/2