Skip to Main Content
customer-service Help
Tritan

Roller Chain Sprocket

Tritan Roller Chain Sprocket 35BS15H X 7/8
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$8.38
  • Industry Chain Size: 35
  • Number of Teeth - Sprockets: 15
  • Bore Dia. - Sprockets: 7/8 in
See full product details
Orders over $75 ship free.
Total: $8.38

Tritan #35BS15H X 7/8 Specifications

  • Industry Chain Size: 35
  • Number of Teeth - Sprockets: 15
  • Bore Dia. - Sprockets: 7/8 in
  • Outside Dia.: 1.881 in
  • Number of Chain Rows: Single
  • Material - Sprockets: Steel
  • Sprocket Hub Type: Type B
  • Length through Bore: 0.75 in
  • Agency Compliance: American National Standards Institute (ANSI)
  • Item - Roller Chain Sprockets: Roller Chain Sprocket
  • Pitch Dia.: 1.804 in
  • Sprocket Bore Type: Fixed Bore
  • Item: Roller Chain Sprocket
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Roller Chain Sprocket, Industry Chain Size 35, Number of Teeth - Sprockets 15, Fixed Bore, Bore Dia. - Sprockets 7/8 in, Outside Dia. 1.881 in, Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 1.804 in, Type B, Length through Bore 0.75 in, American National Standards Institute (ANSI)

Reviews of Tritan #35BS15H X 7/8