Skip to Main Content
customer-service Help
Tritan

Roller Chain Sprocket

Tritan Roller Chain Sprocket 35BS21H X 3/4
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$17.00
  • Industry Chain Size: 35
  • Number of Teeth - Sprockets: 21
  • Bore Dia. - Sprockets: 3/4 in
See full product details
Orders over $75 ship free.
Total: $17.00

Tritan #35BS21H X 3/4 Specifications

  • Industry Chain Size: 35
  • Number of Teeth - Sprockets: 21
  • Bore Dia. - Sprockets: 3/4 in
  • Outside Dia.: 2.633 in
  • Number of Chain Rows: Single
  • Material - Sprockets: Steel
  • Sprocket Hub Type: Type B
  • Item: Roller Chain Sprocket
  • Sprocket Bore Type: Fixed Bore
  • Agency Compliance: American National Standards Institute (ANSI)
  • Item - Roller Chain Sprockets: Roller Chain Sprocket
  • Length through Bore: 0.875 in
  • Pitch Dia.: 2.516 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Roller Chain Sprocket, Industry Chain Size 35, Number of Teeth - Sprockets 21, Fixed Bore, Bore Dia. - Sprockets 3/4 in, Outside Dia. 2.633 in, Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 2.516 in, Type B, Length through Bore 0.875 in, American National Standards Institute (ANSI)

Reviews of Tritan #35BS21H X 3/4